Buy more than* S$200* and get FREE SHIPPING

Mercury Lamp, Reflection Type

3.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Color Temperature (K)
3900
Mean Color Rendring Rating (Ra)
40
Rating Life (Hours)
12000
...see all
Product Options
ADD TO CART
Connector Overall Length (mm) Lamp Voltage (V) Beam Flux (Lm) Rated Lamp Power (W) Lamp Current (A) Total Luminous Flux (Lm) Tube Outside Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Connector Overall Length (mm) Lamp Voltage (V) Beam Flux (Lm) Rated Lamp Power (W) Lamp Current (A) Total Luminous Flux (Lm) Tube Outside Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
E39 305 120 5800 200 1.9 7000 165 1PC 1 HRF200X 35056366 -
Discontinued
[x]
E39 305 130 9550 300 2.5 11500 165 1PC 1 HRF300X 35056384 -
Discontinued
[x]
E39 315 130 13000 400 3.3 15500 180 1PC 1 HRF400X 35056393 -
Discontinued
[x]
E26 206 115 2800 100 1.00 3200 127 1PC 1 HRF100X 35056357 30.88 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
For site
3
From Japan
On 2014-03-22 14:36:45
it is normal.
This review is about item#35056393.

Related Products