Buy more than* S$200* and get FREE SHIPPING

Compact Fluorescent Lamp BB 2

4.69 (16)
Rating Life (Hours)
6000
Pipe Diameter (phi mm)
16.5
...see all>
Product Options
ADD TO CART
Lights Form Connector Type Mean Color Rendring Rating (Ra) Weight (g) Color Compatible Glow Starter Type Color Temperature (K) Tube Length (mm) Rated Lamp Power (W) Lamp Current (A) Total Luminous Flux (Lm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lights Form Connector Type Mean Color Rendring Rating (Ra) Weight (g) Color Compatible Glow Starter Type Color Temperature (K) Tube Length (mm) Rated Lamp Power (W) Lamp Current (A) Total Luminous Flux (Lm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Glow starter type GX10q-3 Compact fluorescent lamps - 66 Electric lamp color FG-1E, FG-1P 18WFDL type 3000 125 18 0.375 1070 1PC 1 FDL18EX-L 35056472 11.99 SGD
In stock
Glow starter type GX10q-4 Compact fluorescent lamp - 73 Lunch white FG-1E, FG-1P 27WFDL form 5000 137 27 0.61 1550 1PC 1 FDL27EX-N 35056481 12.99 SGD
In stock
Glow starter type GX10q-4 Compact fluorescent lamps - 73 Electric lamp color FG-1E, FG-1P 27WFDL type 3000 137 27 0.61 1550 1PC 1 FDL27EX-L 35056506 12.99 SGD
In stock
- GX10q-1 - 84 54 - FG-7E,FG-7P - 5000 97 9 0.23 520 1pc 1 FDL9EX-N 75877751 13.99 SGD
In stock
- GX10q-1 Compact fluorescent lamps 84 54 Bulb color FG-7E,FG-7P 9WFDL form 3000 97 9 0.23 520 1PC 1 FDL9EX-L 75877742 13.99 SGD
In stock
- GX10q-4 Compact fluorescent lamps 84 73 Warm white FG-1E,FG-1P 27WFDL form 3500 137 27 0.61 1550 1PC 1 FDL27EX-WW 75877776 -
Discontinued
[x]
Glow starter type GX10q-2 Compact fluorescent lamps - 62 Daylight color FG-1E, FG-1P 13WFDL type 6700 117 13 0.3 750 1PC 1 FDL13EX-D 35056436 10.99 SGD
In stock
Glow starter type GX10q-2 Compact fluorescent lamps - 62 Electric lamp color FG-1E, FG-1P 13WFDL type 3000 117 13 0.3 800 1PC 1 FDL13EX-L 35056445 10.99 SGD
In stock
Glow starter type GX10q-3 Compact fluorescent lamp - 66 Lunch white FG-1E, FG-1P 18WFDL form 5000 125 18 0.375 1070 1PC 1 FDL18EX-N 35056454 11.99 SGD
In stock
Glow starter type GX10q-4 Compact fluorescent lamps - 73 Daylight color FG-1E, FG-1P 27WFDL type 6700 137 27 0.61 1450 1PC 1 FDL27EX-D 35056497 12.99 SGD
In stock
Glow starter type GX10q-3 Compact fluorescent lamps - 66 Daylight color FG-1E, FG-1P 18WFDL type 6700 125 18 0.375 1000 1PC 1 FDL18EX-D 35056463 11.99 SGD
In stock
Glow starter type GX10q-2 Compact fluorescent lamp - 62 Lunch white FG-1E, FG-1P 13WFDL form 5000 117 13 0.3 800 1PC 1 FDL13EX-N 35056427 10.99 SGD
In stock
- GX10q-1 - 84 54 - FG-7E,FG-7P - 6700 97 9 0.23 490 1pc 1 FDL9EX-D 75877767 -
Discontinued
[x]
- GX10q-3 - 84 66 - FG-1E,FG-1P - 3500 125 18 0.375 1070 1pc 1 FDL18EX-WW 75877785 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 12
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.69
16 Customer Reviews
The reviews are automatic translation.
When lighting check of tenant building,
5
From Japan
On 2017-11-14 17:03:13
Goods ordered are delivered quickly and are very efficient.
This review is about item#35056445.
Kitchen lighting
5
From Japan
On 2017-10-29 16:49:32
If I saw the same item at Daiei nearby, the price difference was over 500 yen, so I bought it with a monotaro. Repeat the same thing as the one I was using from the beginning, the manufacturing company is also Mitsubishi Electric, there is no problem. The shipping cost of 500 yen is cheaper than usual, so is the monotalou taking out? I think that Yamato Transport is crying, either, if it is free shipping any more, I wish to buy anything from a monotary.
This review is about item#35056481.
Interior lighting
5
From Japan
On 2017-05-24 18:25:31
I used the products of other manufacturers but the price is cheap about half price and this is enough. There is no problem.
This review is about item#35056436.
Lighting attached to the ceiling
4
From Japan
On 2017-04-09 15:55:50
I used products of the same standard that Panasonic's price is about 1 to 5 times as much as 25 years, but I think that this is enough. At a major electric shop, I have not seen this cheap Mitsubishi's products but only saw it in a monotalou.
This review is about item#35056436.
Working light
5
From Japan
On 2017-02-05 19:51:30
In the electric shop in the neighborhood I got cheaply because I was 1.000 yen or more.
This review is about item#35056497.
Used as a replacement for a fluorescent lamp of a manned condominium
4
From Japan
On 2016-09-29 19:27:54
It arrives immediately after ordering and it is always available because it is profitable.
This review is about item#35056436.
For stand
5
From Japan
On 2016-08-01 21:30:59
I was thinking of throwing away old fluorescent lamps because they were not sold at old stands, but the selection of monotaro is indeed worth it.
This review is about item#35056481.
For stores
5
From Japan
On 2016-05-03 10:49:37
Although I was using other manufacturers, this person is saved because the price is also cheap. I am using it without problems.
This review is about item#35056472.
For interior lighting replacement
5
From Japan
On 2015-12-28 14:50:40
The lowest price I studied. We are very thankful for the low price and the speed of delivery because there are so many use parts on consumables so consumption is high.
This review is about item#35056427.
Exchange of rental property after leaving
5
From Japan
On 2014-09-09 16:38:42
Anyway, the price is cheap.
This review is about item#35056445.

Related Products