Buy more than* S$200* and get FREE SHIPPING

Compact Fluorescent Lamp BB 3 DULUX T/E

5.00 (5)
Mean Color Rendring Rating (Ra)
85
Rating Life (Hours)
10000
...see all>
Product Options
ADD TO CART
Outside Tube Diameter (phi mm) Weight (g) Lamp Voltage (V) Color Overall Length (mm) Type Dimensions (Glass Tube Diameter x Length) (mm) Color Temperature (K) Luminescent Color Rated Lamp Power (W) Lamp Current (A) Total Luminous Flux (Lm) Type Connector Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside Tube Diameter (phi mm) Weight (g) Lamp Voltage (V) Color Overall Length (mm) Type Dimensions (Glass Tube Diameter x Length) (mm) Color Temperature (K) Luminescent Color Rated Lamp Power (W) Lamp Current (A) Total Luminous Flux (Lm) Type Connector Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12.3 60 80 - 116 - - 2700 - 16 0.21 1200 - GX24q-2   1pc 1 FHT16EX-L/27 75878031 9.99 SGD
Shipped after 2018-05-28
12.3 83 135 - 168 - - 6700 - 42 0.32 3000 - GX24q-4   1pc 1 FHT42EX-D 75878092 14.99 SGD
Shipped after 2018-06-01
12.3 96 182 - 202 - - 3500 - 57 0.32 4300 - GX24q-5   1pc 1 FHT57EX-WW/H 75878171 27.99 SGD
Shipped after 2018-06-01
12.3 97 182 - 197 - - 3000 - 57 0.32 4300 - GX24q-5   1pc 1 FHT57EX-L IN 75878205 27.99 SGD
Shipped after 2018-06-01
12.3 97 182 - 197 - - 4000 - 57 0.32 4300 - GX24q-5   1pc 1 FHT57EX-W IN 75878223 27.99 SGD
Shipped after 2018-06-01
12.3 60 80 - 116 - - 4000 - 16 0.21 1200 - GX24q-2   1pc 1 FHT16EX-W 75878047 10.99 SGD
Shipped after 2018-06-01
12.3 83 135 - 168 - - 2700 - 42 0.32 3200 - GX24q-4   1pc 1 FHT42EX-L/27 75878065 16.99 SGD
Shipped after 2018-05-28
12.3 96 182 - 202 - - 3000 - 57 0.32 4300 - GX24q-5   1pc 1 FHT57EX-L/H 75878162 30.99 SGD
Shipped after 2018-06-01
12.3 83 135 - 168 - - 3500 - 42 0.32 3200 - GX24q-4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FHT42EX-WW 75878074 13.99 SGD
Shipped after 2018-05-28
12.3 96 182 - 202 - - 4000 - 57 0.32 4300 - GX24q-5   1pc 1 FHT57EX-W/H 75878187 27.99 SGD
Shipped after 2018-06-01
12.3 97 182 - 197 - - 3500 - 57 0.32 4300 - GX24q-5   1pc 1 FHT57EX-WW IN 75878214 27.99 SGD
Shipped after 2018-06-01
12.3 60 80 3-wavelength daylight white 116 16WFHT form - 5000 - 16 0.21 1200 6 pillars compact fluorescent lamps GX24q-2   1PC 1 FHT16EX-N 75878056 9.99 SGD
Shipped after 2018-05-28
12.3 97 182 3-wavelength daylight white 197 57WFHT type (IN type) - 5000 - 57 0.32 4300 6 pillars compact fluorescent lamps GX24q-5   1PC 1 FHT57EX-N IN 75878232 26.99 SGD
Shipped after 2018-05-28
- 97 - Electric lamp color - 32WFHT type 12.3x131/147 3000 3 Band fluorescent light bulb color 32 0.32 2400 - GX24q-3   1PC 1 FHT32EX-L 35056551 20.99 SGD
Shipped after 2018-05-28
- 110 - Natural white - 42WFHT type 12.3x152/168 5000 3-Wavelength day white 42 0.32 3200 - GX24q-4   1PC 1 FHT42EX-N 35056567 22.99 SGD
Shipped after 2018-05-28
- 110 - Bulb color - 42WFHT form 12.3x152/168 3000 3 wavelength-shaped bulb color 42 0.32 3200 - GX24q-4   1PC 1 FHT42EX-L 35056576 22.99 SGD
Shipped after 2018-05-28
- 75 - Electric lamp color - 16WFHT type 12.3x100/116 3000 3 Band fluorescent light bulb color 16 0.21 1200 - GX24q-2   1PC 1 FHT16EX-L 35056515 13.99 SGD
Shipped after 2018-05-28
- 85 - Natural white - 24WFHT type 12.3x115/131 5000 3-Wavelength day white 24 0.3 1800 - GX24q-3   1PC 1 FHT24EX-N 35056524 13.99 SGD
Shipped after 2018-05-28
- 85 - Electric lamp color - 24WFHT type 12.3x115/131 3000 3 Band fluorescent light bulb color 24 0.3 1800 - GX24q-3   1PC 1 FHT24EX-L 35056533 13.99 SGD
Shipped after 2018-05-28
- 97 - Natural white - 32WFHT type 12.3x131/147 5000 3-Wavelength day white 32 0.32 2400 - GX24q-3   1PC 1 FHT32EX-N 35056542 20.99 SGD
Shipped after 2018-05-28
12.3 74 100 - 147 - - 6700 - 32 0.32 2250 - GX24q-3   1pc 1 FHT32EX-D 75878135 12.99 SGD
Shipped after 2018-05-28
12.3 96 182 - 202 - - 5000 - 57 0.32 4300 - GX24q-5   1pc 1 FHT 57 EX-N, H 75878196 26.99 SGD
Shipped after 2018-05-28
12.3 74 100 - 147 - - 3500 - 32 0.32 2400 - GX24q-3   1pc 1 FHT32EX-WW 75878117 12.99 SGD
Shipped after 2018-05-28
12.3 67 80 - 131 - - 4000 - 24 0.3 1800 - GX24q-3   1pc 1 FHT24EX-W 75878153 10.99 SGD
Shipped after 2018-05-28
12.3 67 80 - 131 - - 2700 - 24 0.3 1800 - GX24q-3   1pc 1 FHT 24 EX-L, 27 75878144 10.99 SGD
Shipped after 2018-05-28
12.3 74 100 - 147 - - 4000 - 32 0.32 2400 - GX24q-3   1pc 1 FHT32EX-W 75878126 12.99 SGD
Shipped after 2018-05-28
12.3 74 100 - 147 - - 2700 - 32 0.32 2400 - GX24q-3   1pc 1 FHT32EX-L, 27 75878101 12.99 SGD
Shipped after 2018-05-28
12.3 83 135 - 168 - - 4000 - 42 0.32 3200 - GX24q-4   1pc 1 FHT42EX-W 75878083 13.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
When opening a store
5
From Japan
On 2018-03-05 17:19:49
There is no problem in the product at all. I will be sending it as soon as stock is available.
This review is about item#75878101.
Fixtures
5
From Japan
On 2016-10-31 17:26:49
It is cheaper in terms of cost compared with others, so it has no problems at all, so it is repeating.
This review is about item#75878056.
Used for ceiling lighting in the office
5
From Japan
On 2016-10-31 16:17:29
The price is cheaper than anywhere and deliveries are faster than anywhere!
This review is about item#75878232.
For repairing existing equipment
5
From Japan
On 2014-09-01 15:03:16
Although the existing lamp is exchanged every time it is disconnected, there is no big difference in the illuminance / color tone with those in use, which is extremely easy to use.
This review is about item#35056551.
Exchange
5
From Japan
On 2014-05-18 13:29:05
The price is also cheap, and it is saved because of the large number of facilities.
This review is about item#35056551.

Related Products