Buy more than* S$200* and get FREE SHIPPING

Compact Fluorescent Lamp BB Parallel

5.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Rated Lamp Power (W) Lamp Current (A) Rating Life (Hours) Total Luminous Flux (Lm) Connector Pipe Diameter (phi mm) Compatible Glow Starter Type Color Temperature (K) Weight (g) Tube Length (mm) Color Outside Tube Diameter (phi mm) Type Mean Color Rendring Rating (Ra) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Lamp Power (W) Lamp Current (A) Rating Life (Hours) Total Luminous Flux (Lm) Connector Pipe Diameter (phi mm) Compatible Glow Starter Type Color Temperature (K) Weight (g) Tube Length (mm) Color Outside Tube Diameter (phi mm) Type Mean Color Rendring Rating (Ra) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
13 0.3 6000 850 GX10q-2 16.5 FG-1E,FG-1P Compact fluorescent lamps 5000 66 117 Daylight white 73.3 13WFML form 84 1PC 1 FML13EX-N 35056585 -
Discontinued
[x]
27 0.61 6000 1480 GX10q-4 16.5 FG-1E,FG-1P Compact fluorescent lamps 6700 78 142 Daylight color 73.3 27WFML form 84 1PC 1 FML27EX-D 75878275 -
Discontinued
[x]
18 0.375 6000 1100 GX10q-3 16.5 FG-1E,FG-1P Compact fluorescent lamps 3000 69 125 Bulb color 73.3 18WFML form 84 1PC 1 FML18EX-L 35056612 -
Discontinued
[x]
27 0.61 6000 1600 GX10q-4 16.5 FG-1E, FG-1P Compact fluorescent lamps 3000 78 142 Electric lamp color - 27WFML type - 1PC 1 FML27EX-L 35056637 -
Discontinued
[x]
18 0.375 6000 1100 GX10q-3 16.5 FG-1E, FG-1P Compact fluorescent lamp 5000 69 125 Lunch white - 18WFML form - 1PC 1 FML18EX-N 35056603 -
Discontinued
[x]
27 0.61 6000 1600 GX10q-4 16.5 FG-1E, FG-1P Compact fluorescent lamps 5000 78 142 Natural white - 27WFML type - 1PC 1 FML27EX-N 35056621 -
Discontinued
[x]
13 0.3 6000 850 GX10q-2 16.5 FG-1E, FG-1P Compact fluorescent lamp 3000 66 117 Bulb color - 13WFML form - 1PC 1 FML13EX-L 35056594 -
Discontinued
[x]
36 0.435 7500 2900 GX10q-6 20 FG-4P Compact fluorescent lamps 5000 190 244 Natural white - 36WFMLtype - 1PC 1 FML36EX-N 35056646 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Rehabilitation of rental properties
5
From Japan
On 2016-08-20 17:08:54
Purchasing at general shops has become difficult and the price is also cheap, so it was very helpful.
This review is about item#35056594.
work place
5
From Japan
On 2016-03-10 14:45:19
Because there are many cases that there are few stocks at home electronics mass merchandisers, it is very helpful if you can have immediate payment in kind like your company.
This review is about item#35056621.

Related Products