Buy more than* S$200* and get FREE SHIPPING

Compact Fluorescent Lamp BB 1

4.62 (8)
...see all>
Product Options
ADD TO CART
Compatible Glow Starter Type Rated Average Lifespan (hours) Color Color Temperature (K) Type Tube Length (mm) Mean Color Rendring Rating (Ra) Rated Lamp Power (W) Outside Tube Diameter (phi mm) Total Luminous Flux (Lm) Lamp Current (A) Lights Form Weight (g) Connector Overall Length (mm) Pipe Diameter (phi mm) Current (A) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Glow Starter Type Rated Average Lifespan (hours) Color Color Temperature (K) Type Tube Length (mm) Mean Color Rendring Rating (Ra) Rated Lamp Power (W) Outside Tube Diameter (phi mm) Total Luminous Flux (Lm) Lamp Current (A) Lights Form Weight (g) Connector Overall Length (mm) Pipe Diameter (phi mm) Current (A) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
FG-4P Compact fluorescent lamps 9000 Daylight color 6700 36WFPL form 412 84 36 - 2730 - Glow starter type - GX10q-6 - 20 0.435   1PC 1 FPL36EX-D 35056752 17.99 SGD
In stock
- - 6000 - 3000 - - 84 9 34 540 0.23 - 37 GX10q-1 135 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FPL9EX-L 75877602 10.99 SGD
Shipped after 2018-01-31
- - 6000 - 5000 - - 84 9 34 540 0.23 - 37 GX10q-1 135 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FPL9EX-N 75877611 10.99 SGD
Shipped after 2018-01-31
- - 7500 - 3000 - - 84 28 43 2100 0.425 - 110 GY10q-5 325 - -   1pc 1 FPL28EX-L 75877541 14.99 SGD
Shipped after 2018-01-31
- - 7500 - 6700 - - 84 28 43 1970 0.425 - 110 GY10q-5 325 - -   1pc 1 FPL28EX-D 75877566 14.99 SGD
Shipped after 2018-01-31
FG-1E, FG-1P Compact fluorescent lamp 6000 Lunch white 5000 13WFPL form 180 84 13 - 840 - Glow starter type - GX10q-2 - 15.5 0.3   1PC 1 FPL13EX-N 35056655 8.99 SGD
In stock
FG-4P Compact fluorescent lamp 9000 Lunch white 5000 36WFPL form 412 84 36 - 2900 - Glow starter type - GX10q-6 - 20 0.435   1PC 1 FPL36EX-N 35056743 17.99 SGD
In stock
- Compact fluorescent lamps 7500 Natural white 5800 27WFPL form - 90 27 43 1700 0.61 Glow starter type 88 GY10q-4 247 - -   1PC 1 FPL27AX 75877532 13.99 SGD
In stock
FG-1E,FG-1P Compact fluorescent lamps 7500 Bulb color 3000 27WFPL form 247 84 27 - 1800 - Glow starter type - GX10q-4 - 20 0.61   1PC 1 FPL27EX-L 35056734 12.99 SGD
In stock
FG-4P Compact fluorescent lamps 9000 Bulb color 3000 36WFPL form 412 84 36 - 2900 - Glow starter type - GX10q-6 - 20 0.435   1PC 1 FPL36EX-L 35056761 17.99 SGD
In stock
FG-1E,FG-1P Compact fluorescent lamps 6000 Daylight color 6700 13WFPL form 180 84 13 - 790 - Glow starter type - GX10q-2 - 15.5 0.3   1PC 1 FPL13EX-D 35056664 8.99 SGD
In stock
- Compact fluorescent lamps 5000 Daylight white 5000 6WFPL form - 84 6 34 315 0.147 Glow starter type 31 GX10q-1 110 - -   1PC 1 FPL6EX-N 75877593 7.99 SGD
In stock
- - 7500 - 5000 - - 84 28 43 2100 0.425 - 110 GY10q-5 325 - -   1pc 1 FPL28EX-N 75877557 13.99 SGD
In stock
- - 7500 - 5500 - - 95 27 43 1170 0.61 - 88 GY10q-4 247 - -   1pc 1 FPL27ANX 75877575 12.99 SGD
In stock
- - 5000 - 3000 - - 84 6 34 315 0.147 - 31 GX10q-1 110 - -   1pc 1 FPL6EX-L 75877584 8.99 SGD
In stock
FG-1E,FG-1P - 7500 - 6700 - 222 84 18 - 1050 - - - GX10q-3 - 20 0.375   1pc 1 FPL18EX-D 35056691 10.99 SGD
In stock
FG-1E,FG-1P - 7500 - 3000 - 222 84 18 - 1120 - - - GX10q-3 - 20 0.375 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FPL18EX-L 35056707 12.99 SGD
Shipped after 2018-01-31
- - 9000 - 6700 - 557 84 55 - 4230 - - - GX10q-7 - 20 0.67 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FPL55EX-D 35056786 22.99 SGD
Shipped after 2018-02-05
- - 9000 - 3000 - 557 84 55 - 4500 - - - GX10q-7 - 20 0.67 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FPL55EX-L 35056795 24.99 SGD
Shipped after 2018-02-05
FG-1E, FG-1P Compact fluorescent lamp 7500 Daylight color 6700 27WFPL form 247 84 27 - 1690 - Glow starter type - GX10q-4 - 20 0.61   1PC 1 FPL27EX-D 35056725 12.99 SGD
In stock
- Compact fluorescent lamps 9000 Natural white 5000 55WFPL type 557 84 55 - 4500 - Glow starter type - GX10q-7 - 20 0.67   1PC 1 FPL55EX-N 35056777 23.99 SGD
In stock
FG-1E, FG-1P Compact fluorescent lamps 7500 Natural white 5000 18WFPL type 222 84 18 - 1120 - Glow starter type - GX10q-3 - 20 0.375   1PC 1 FPL18EX-N 35056682 10.99 SGD
In stock
FG-1E, FG-1P Compact fluorescent lamps 6000 Electric lamp color 3000 13WFPL type 180 84 13 - 840 - Glow starter type - GX10q-2 - 15.5 0.3   1PC 1 FPL13EX-L 35056673 8.99 SGD
In stock
FG-1E, FG-1P Compact fluorescent lamp 7500 Lunch white 5000 27WFPL form 247 84 27 - 1800 - Glow starter type - GX10q-4 - 20 0.61   1PC 1 FPL27EX-N 35056716 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
Sewing machine electric stand
4
From Japan
On 2017-12-07 18:41:00
Even though I have not used the things I used to date, even if I contact the sewing machine shop of the customer, it is not in stock and I did not deal with nearby home centers. I ordered it here because it arrived the next day, so it was good.
This review is about item#75877593.
Fluorescent lamp stock
5
From Japan
On 2017-11-30 17:47:12
In the LED stands the colors look shiny As of now the fluorescent lights are not tiring.
This review is about item#75877575.
Exchange of discontinued items
5
From Japan
On 2017-09-19 21:57:47
If the light under the staircase was broken, if I was looking for it, I bought a relatively inexpensive thing, I bought it, I am satisfied, the same thing, since there are four places later, I plan to purchase additional items
This review is about item#75877611.
Installation on working light
5
From Japan
On 2017-04-28 16:59:11
It was used for the first time. I personally like shades than those of company P. I also want to purchase.
This review is about item#35056664.
For children's fluorescent lights
5
From Japan
On 2016-04-23 18:31:30
The thing is not altered at all and the price was cheap and good at about half price.
This review is about item#35056716.
Used for fluorescent lamp stand for viewing documents
5
From Japan
On 2015-08-18 20:35:11
Because it is relatively inexpensive, we continue to use it.
This review is about item#35056725.
Replacement lamp
5
From Japan
On 2015-03-09 10:43:05
The color was a little bit blue, but it is good to be bright.
This review is about item#35056725.
For hand at the time of personal computer use
3
From Japan
On 2011-01-18 17:29:04
There is no place to sell cheaply, so it is easy to buy to collect free shipping and become free shipping.
This review is about item#35056716.

Related Products