Buy more than* S$200* and get FREE SHIPPING

Ballast Less Mercury Lamp, Reflected Type

4.50 (8)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Light Source Color
Fluorescent type
Mean Color Rendring Rating (Ra)
40
...see all
Product Options
ADD TO CART
Rated Lamp Power (W) Rating Life (Hours) Total Luminous Flux (Lm) Connector Rated Voltage (V) Color Temperature (K) Weight (g) Outside Tube Diameter (phi mm) Overall Length (mm) Compatible Location Lamp Current (start up) (A) Lamp Current (stabilization time) (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Lamp Power (W) Rating Life (Hours) Total Luminous Flux (Lm) Connector Rated Voltage (V) Color Temperature (K) Weight (g) Outside Tube Diameter (phi mm) Overall Length (mm) Compatible Location Lamp Current (start up) (A) Lamp Current (stabilization time) (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
500 9000 12000 E39 100/110 3900 250 116 290 For indoor use 6.9 5.1 1PC 1 BHF100/110V500W 35056892 -
Discontinued
[x]
250 9000 4200 E39 200/220 3900 170 90 240 For indoor use 1.6 1.4 1PC 1 BHF200/220V250W 35056917 -
Discontinued
[x]
750 9000 23000 E39 200/220 3900 380 150 370 For indoor use 5.5 3.8 1PC 1 BHF200/220V750W 35056944 -
Discontinued
[x]
160 6000 2200 E26 100/110 3700 100 75 172 Indoor application 1.9 1.6 1PC 1 BHF100/110V160W 35056865 -
Discontinued
[x]
300 8000 6000 E39 100/110 3900 190 90 240 For indoor use 3.7 3 1PC 1 BHF100/110V300W 35056883 -
Discontinued
[x]
300 8000 6600 E39 200/220 3900 190 90 240 Indoor application 2 1.6 1PC 1 BHF200/220V300W 35056926 -
Discontinued
[x]
160 9000 2200 E26 200/220 3700 90 75 172 Indoor type 0.9 0.8 1PC 1 BHF200/220V160W 35056901 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
8 Customer Reviews
The reviews are automatic translation.
Use in the field for the projector
4
From Japan
On 2016-05-03 20:10:52
Heat generation is also less bright than the same wattage incandescent bulb But it can not be helped because the mercury lamp, once turned off by such as replacement of the outlet It is inconvenient that can not be re-lit until cool
This review is about item#35056865.
External, parking
5
From Japan
On 2016-04-27 20:55:33
Delivery time is also fast satisfaction.
This review is about item#35056865.
Factory lighting
3
From Japan
On 2015-10-02 16:56:34
does not change.
This review is about item#35056892.
Factory lighting
5
From Japan
On 2015-07-02 14:50:11
Very much helped us have so can order the net.
This review is about item#35056926.
Store parking lot lighting
5
From Japan
On 2015-03-06 00:01:49
You can use normally. A waste had with the high commodity until now.
This review is about item#35056865.
Warehouse lighting
4
From Japan
On 2014-08-12 17:33:27
I do not know because it does not compare with other products None at the moment problem
This review is about item#35056892.
Factory ceiling of
5
From Japan
On 2014-05-08 13:13:38
The good
This review is about item#35056892.
Lighting of squid fishing
5
From Japan
On 2013-07-02 08:14:14
Emission and very bright fishing in the color preferred by the squid is expected.
This review is about item#35056892.

Related Products