Buy more than* S$200* and get FREE SHIPPING

Line Bolt Halogen Lamp HALOSTAR Cool Type

4.50 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Valve Finishing
Clear
Valve Diameter (phi mm)
12
Rating Life (Hours)
2000
Connector
E11
Type
Halogen bulb
Weight (g)
9
Length (mm)
70
...see all>
Product Options
ADD TO CART
Color Temperature (K) Rated Lamp Power (W) Total Luminous Flux (Lm) Voltage (V) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Temperature (K) Rated Lamp Power (W) Total Luminous Flux (Lm) Voltage (V) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2900 85 1680 110 100W type 1PC 1 JD110V85WN/P/E 35057111 -
Discontinued
[x]
2900 130 2520 110 150W type 1PC 1 JD110V130WN/P/E 35057127 -
Discontinued
[x]
2900 85 1680 100 100W type 1PC 1 JD100V85WN/P/E 35057093 -
Discontinued
[x]
2850 65 1180 100 75W form 1PC 1 JD100V65WN/P/E 35057084 -
Discontinued
[x]
2850 65 1180 110 75 W type 1PC 1 JD110V65WN/P/E 35057102 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
maintenance
4
From Japan
On 2016-08-17 14:13:23
Handling There are some stores that are a little far away and it takes time to search, so it is very appreciated that you can easily purchase it online. The price is also inexpensive, I feel that there is no problem in quality as I tried using it.
This review is about item#35057111.
Funerary altar for lighting
5
From Japan
On 2013-04-11 18:13:53
It can be handled with bare hands and it takes time and effort to work
This review is about item#35057111.

Related Products