Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Silicone Plug with Hole

4.56 (9)
Heat-Resistant Temperature (deg C)
180
Hole Diameter (phi mm)
5
Material
Silicon rubber
...see all>
Product Options
ADD TO CART
AS ONE Part Number Number of Holes Upper Diameter (phi mm) Lower Diameter (phi mm) Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Number of Holes Upper Diameter (phi mm) Lower Diameter (phi mm) Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-7650-07 3 41 37 38 1PC 1 14 33464347 6.99 SGD
In stock
1-7650-08 3 43 39 38 1PC 1 15 33464383 7.99 SGD
In stock
1-7650-05 3 37 32 35 1PC 1 12 33464261 5.99 SGD
In stock
1-7650-01 2 28 23 30 1PC 1 No. 8 33464121 2.99 SGD
In stock
1-7650-02 2 30 25 30 1PC 1 No. 9 33464164 2.99 SGD
In stock
1-7650-03 2 32 27 32 1PC 1 No. 10 33464191 3.99 SGD
In stock
1-7650-04 3 35 28 35 1PC 1 No. 11 33464234 4.99 SGD
In stock
1-7650-06 3 39 34 35 1PC 1 No. 13 33464313 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.56
9 Customer Reviews
The reviews are automatic translation.
Used as homemade bamboo vinegar's own distiller part
5
From Japan
On 2018-01-05 17:00:38
It is installed in the mouth of a flat-bottomed flask of our own distiller, but it is equipped with a hole and it is very convenient to use.
This review is about item#33464164.
Used as a lid of a flask of a Kjeldahl distiller
5
From Japan
On 2017-04-28 11:19:34
There was a hole to pierce the glass tube, which was convenient. The hardness of the material was just right.
This review is about item#33464383.
Culture of yeast
1
From Japan
On 2017-02-13 10:34:59
Purchase order number 022045670004, Erlenmeyer flask (03028277) I bought No. 14 (33464347) that was described as being compatible with 1 liter size. Perhaps I think that I am rewriting the description based on the complaint described in the review, but this time I am too perfect at No. 14. When trying to plug the contents so that it does not overflow, it is easy to imagine that more than 90% of the stopper must be pushed into the flask and it will be impossible to remove it by pushing it in and it will not be usable . Perhaps it is probably one size larger than No. 15 is an appropriate size.
This review is about item#33464347.
Used for combination of flask and glass tube during deodorizing experiment etc.
5
From Japan
On 2016-10-18 07:53:01
Drilling work is very easy, high quality holes are unsuccessful and very helpful
This review is about item#33464164.
Container stopper such as flask
5
From Japan
On 2016-09-01 09:01:47
I do not know when the product was made, but I am doing well. Especially it is wonderful that drilling work can be done in 2 seconds per hole. The current students and researchers envy! In the past you had to raise the skill to make straight holes in the cork!
This review is about item#33464234.
It is used as provisional part of product test and prototype.
5
From Japan
On 2016-08-01 09:30:54
Cut out thin meat and you will easily have a beautiful hole. Convenient.
This review is about item#33464191.
Chemistry research
5
From Japan
On 2016-03-10 15:17:41
I think it's good.
This review is about item#33464261.
Oxygen generation
5
From Japan
On 2015-06-24 21:46:48
Convenient if the hole is opened from the beginning because it becomes rattling when opening the hole
This review is about item#33464121.
As a waterproofing of your own outdoor lighting
5
From Japan
On 2014-06-29 18:10:34
I am saved because I have never seen something to sell elsewhere. Considering silicon, I think that the price is cheap.
This review is about item#33464121.

Related Products