Buy more than* S$200* and get FREE SHIPPING

Brass Needle Valve 20K

Class
20K
Opreration Method
Manual
Material (body)
C3771BE
Material (handle)
ZDC
Material (stem)
Dezincification brass rod
Material (gasket)
Nylon
Material (O-Rings)
NBR
Shape
Screwed type
Type
Made of brass
...see all>
Product Options
ADD TO CART
Nominal Diameter (A) Dimensions D (mm) Nominal Diameter (B) Dimension H (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (A) Dimensions D (mm) Nominal Diameter (B) Dimension H (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 43 41643 55.5 38 1PC 1 N2-A-2 35057233 29.99 SGD
In stock
6 43 1/8 55.5 38 1PC 1 N2-A-1 35057224 33.99 SGD
Shipped after 2018-05-28
10 50 3/8 66 47 1PC 1 N2-A-3 35057242 35.99 SGD
Shipped after 2018-05-23
15 70 41641 80 57 1PC 1 N2-A-4 35057251 83.99 SGD
In stock
ADD TO CART

Related Products