Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Needle Valve 30K

5.00 (2)
Class
30K
Material (packing)
PTFE
Opreration Method
Manual
Material (body)
SUS316
Material (handle)
ZDC
Material (stem)
SUS630
Material (gasket)
Non-asbestos sheet
Material
SUS316 (ferrule)
Specification
RoHS compliant
...see all
Product Options
ADD TO CART
Dimensions L (mm) Shape Compatible Fluid Nominal Diameter (A) Dimensions D (mm) Nominal Diameter (B) Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) Shape Compatible Fluid Nominal Diameter (A) Dimensions D (mm) Nominal Diameter (B) Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
55 Screwed type - 12 50 41641 79 1PC 1 UN3-AP-4 35057294 179.90 SGD
Shipped after 2017-07-27
40 - Water, oil, gas, chemicals 6 40 1/8 59 1PC 1 UN3-AP-1 35057267 119.90 SGD
Shipped after 2017-07-31
40 Screw type - 8 40 1/4 59 1PC 1 UN3-AP-2 35057276 119.90 SGD
Shipped after 2017-07-24
45 Screw type - 10 40 3/8 64 1PC 1 UN3-AP-3 35057285 169.90 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Adjust flow rate of feed water
5
From Japan
On 2016-12-13 09:00:56
I am satisfied that I can obtain the function as expected. The stock was also saved soon.
This review is about item#35057294.
It is used for flow path of oxidizing gas and corrosive gas.
5
From Japan
On 2013-03-21 18:19:52
It is convenient because it is easy to disassemble and severe adjustment is also possible. I can not think of any particular improvement.
This review is about item#35057276.

Related Products