Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Stainless Steel Needle Valve

Class
260K
Material (packing)
PTFE
Material (body)
SUS316
Material (handle)
ZDC
Material (stem)
SUS630
...see all>
Product Options
ADD TO CART
Nominal Diameter (A) Dimensions D (mm) Nominal Diameter (B) Dimension H (mm) Opreration Method Dimensions L (mm) Material (gasket) Shape Material Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (A) Dimensions D (mm) Nominal Diameter (B) Dimension H (mm) Opreration Method Dimensions L (mm) Material (gasket) Shape Material Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 70 1/2 87 Manual 60 Non-asbestos sheet Screwed type SUS316 (ferrule) RoHS compliant 1PC 1 UN26-AP-4 35057364 229.99 SGD
In stock
10 70 3/8 82 - 55 - - - - 1pc 1 UN26-AP-3 35057355 189.99 SGD
In stock
25 85 1 119 - 85 - - - - 1pc 1 UN26-AP-8 35057382 629.99 SGD
Shipped after 2018-05-08
20 85 3/4 99 - 70 - - - - 1pc 1 UN26-AP-6 35057373 349.99 SGD
Shipped after 2018-05-08
8 40 1/4 69 - 48 - - - - 1pc 1 UN26-AP-2 35057346 189.99 SGD
Shipped after 2018-05-08
6 40 1/8 69 - 48 - - - - 1pc 1 UN26-AP-1 35057337 179.99 SGD
Shipped after 2018-05-07
ADD TO CART

Related Products