Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Screw in Type Panel Nut Stop Valve

Material (body)
SUSF316
Material (handle)
ADC12
Material (stem)
SUS316
Maximum Working Pressure (MPa)
25.4
Material
SUSF316
...see all>
Product Options
ADD TO CART
Material (gland packing) Handle Diameter D2 (mm) Dimension B (phi mm) Panel mounting part D1 (phi mm) Nominal Diameter (A) Panel mounting H1 (mm) Nominal Diameter (B) Cv Value Weight (kg) Lift L1 (mm) Full Admission Height H (mm) Tube Connection A Face-to-face Dimensions L (mm) Orifice Diameter D (mm) Use Fluid Temperature (Deg C) Panel Thickness T (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (gland packing) Handle Diameter D2 (mm) Dimension B (phi mm) Panel mounting part D1 (phi mm) Nominal Diameter (A) Panel mounting H1 (mm) Nominal Diameter (B) Cv Value Weight (kg) Lift L1 (mm) Full Admission Height H (mm) Tube Connection A Face-to-face Dimensions L (mm) Orifice Diameter D (mm) Use Fluid Temperature (Deg C) Panel Thickness T (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
PTFE+PFA 58 22 18.5 8 16 2013/01/04 0.46(MAX) 0.3 5 67 Rc1/4 48 5 -20 to 150 2 (MIN), 4.5 (MAX) 1PC 1 US-126PB-R 35057407 -
Discontinued
[x]
C-PTFE 58 22 18.5 8 16 1/4 0.46(MAX) 0.3 5 67 Rc1/4 48 5 -40 to 240 2(MIN),4.5(MAX) 1PC 1 US-127PB-R 00724614 189.99 SGD
In stock
PTFE+PFA 68 26 22.5 10 19 41706 0.66(MAX) 0.44 6 79 Rc3/8 55 6 -20 to 150 3(MIN),5(MAX) 1PC 1 US-126PC-R 35057416 -
Discontinued
[x]
- 68 26 22.5 10 19 3/8 0.66(MAX) 0.44 6 79 Rc3/8 55 6 -20-230 3(MIN),5(MAX) 1pc 1 US-127PC-R 05860103 209.99 SGD
In stock
- 68 32 22.5 15 22 1/2 1.08(MAX) 0.56 7.5 85 Rc1/2 60 8 -20-230 3(MIN),5(MAX) 1pc 1 US-127PD-R 05799526 239.99 SGD
In stock
ADD TO CART

Related Products