Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Nominal Designation Type Type Weight (kg) Material Diameter D (mm) Thickness t (mm) Surface Processing Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation Type Type Weight (kg) Material Diameter D (mm) Thickness t (mm) Surface Processing Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
G92 Thick steel conduit for The gear-type - Steel 121 5 Electro-galvanized finish *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DF1292 38219185 10.99 SGD
Shipped after 2018-06-27
G42 Thick steel conduit for The gear-type - Steel 61 4.5 Electro-galvanized finish   1PC 1 DF1242 35060611 2.99 SGD
In stock
G70 Thick steel conduit for The gear-type - Steel 93 5 Electro-galvanized finish *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DF1270 35060636 3.99 SGD
Shipped after 2018-06-27
G28 Thick steel conduit for Hexagonal - Steel 41 4.5 Electro-galvanized finish   1PC 1 DF1228 35060593 0.99 SGD
In stock
G36 Thick steel conduit for Hexagonal 0.02 Steel 49 4.5 Electro-galvanized finish   1PC 1 DF1236 35060602 1.99 SGD
In stock
G82 Thick steel conduit for The gear-type - Steel 106 5 Electro-galvanized finish *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DF1282 35060645 5.99 SGD
Shipped after 2018-06-27
G104 Thick steel conduit for The gear-type - Steel 135 5 Electro-galvanized finish *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DF1204 38219194 13.99 SGD
Shipped after 2018-06-27
G54 Thick steel conduit for The gear-type - Steel 74 5 Electro-galvanized finish *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DF1254 35060627 2.99 SGD
Shipped after 2018-06-27
G16 For thick steel conduit tubes Hexagon-head type 0.009 Made of steel plate 27 3.6 Electro-Zinc plated finish   1PC 1 DF1216 35060575 0.99 SGD
In stock
G22 For thick steel conduit tubes Hexagon-head type 0.012 Made of steel plate 33 3.6 Electro-Zinc plated finish   1PC 1 DF1222 35060584 0.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
. . . . . . . . . . .
4
From Japan
On 2018-05-14 03:34:56
Good. . . . . . . . . . . . . . . . . . . . . . . . .
This review is about item#35060575.
Change of piping
5
From Japan
On 2017-12-01 12:26:10
I can purchase this hand member on a unit basis, and I am very saved because it is available the next day.
This review is about item#35060602.
Installation of conduit.
5
From Japan
On 2017-08-10 15:38:25
It was easy to adjust and fix the pipe length. I could work without screwing in.
This review is about item#35060575.

Related Products