Buy more than* S$200* and get FREE SHIPPING

Oil Resistant Long Boots Jw-707

4.15 (20)
Foot Width
3E
Length (cm)
30(26.0cm), 30(26.0cm)
Color
White, White
Material
Vinyl chloride, Vinyl chloride
...see all
Product Options
ADD TO CART
Standard Weight (g/1 leg) Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Weight (g/1 leg) Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 660 (26.0cm), About 660 (26.0 cm) 22.5, 22.5 1Pair 1 JW-707 35057811 40.31 SGD
In stock
About 660 (26.0cm), About 660(26.0cm) 23, 23.0 1Pair 1 JW-707 35057827 40.31 SGD
In stock
About 660 (26.0cm), About 660(26.0cm) 23.5, 23.5 1Pair 1 JW-707 35057836 40.31 SGD
In stock
About 660 (26.0cm), About 660(26.0cm) 24, 24.0 1Pair 1 JW-707 35057845 40.31 SGD
In stock
About 660 (26.0cm), About 660 (26.0 cm) 24.5, 24.5 1Pair 1 JW-707 35057854 40.31 SGD
In stock
About 660 (26.0cm), About 660(26.0cm) 25, 25.0 1Pair 1 JW-707 35057863 40.31 SGD
In stock
About 660 (26.0cm), About 660 (26.0 cm) 25.5, 25.5 1Pair 1 JW-707 35057872 43.57 SGD
In stock
About 660 (26.0cm), About 660 (26.0 cm) 26, 26.0 1Pair 1 JW-707 35057881 43.57 SGD
In stock
About 660 (26.0cm), About 660(26.0cm) 26.5, 26.5 1Pair 1 JW-707 35057897 43.57 SGD
In stock
About 660 (26.0cm), About 660 (26.0 cm) 27, 27.0 1Pair 1 JW-707 35057906 43.57 SGD
In stock
About 660 (26.0cm), About 660(26.0cm) 28, 28.0 1Pair 1 JW-707 35057915 43.57 SGD
In stock
About 660 (26.0cm), About 660(26.0cm) 29, 29.0 1Pair 1 JW-707 35057924 48.18 SGD
In stock
About 660 (26.0cm), About 660(26.0cm) 30, 30.0 1Pair 1 JW-707 35057933 43.57 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 5
3 star 2
2 star 0
1 star 2
Review Rating: 4.15
20 Customer Reviews
The reviews are automatic translation.
Dairy work
1
From Japan
On 2017-07-27 20:03:36
The image of the shoe sole was different from the actual pattern actually sent. Mud is hard to remove and slips. I think that it is for indoor work. I am looking forward because I was looking for a wider toe.
This review is about item#35057872.
Civil engineering work
5
From Japan
On 2017-07-25 19:04:48
It is excellent in cost performance, it is very strong and easy to wear.
This review is about item#35057881.
For sanitary importance, we will arrive at the time of delivering the food to our customers.
5
From Japan
On 2017-06-14 11:09:40
I looked for various things, but it was really helpful because I did not have a big size.
This review is about item#35057933.
Used for cleaning outdoors or bathroom
5
From Japan
On 2015-09-25 23:02:45
It is useful. The reason why the rubber bottom is not made of black rubber is most appreciated.
This review is about item#35057897.
Farm work
5
From Japan
On 2015-04-15 07:55:35
There were other cheap commodities, too, but I bought a somewhat high maker item, the boots themselves are satisfied with the items that are soft and easy to wear at the bottom, I think I would like to purchase next time as well.
This review is about item#35057881.
Use in hygiene environments such as milk processing plants
5
From Japan
On 2014-11-03 14:22:33
There is work to handle water, so existence of this boots is very helpful. Also, at the nearest home center, this size oil resistant boots are rarely displayed, so they are useful.
This review is about item#35057915.
Fishery processed food manufacturing industry
4
From Japan
On 2014-09-12 13:55:26
I can thank you for ordering from one leg, thank you when you need. Instead of that the price of a pair is slightly higher.
This review is about item#35057827.
Cleaning work in the kitchen workshop
5
From Japan
On 2013-12-09 13:43:44
The impression I wear is good feeling, I do not feel any discomfort at all. I worked comfortably comfortably.
This review is about item#35057906.
To take care of chickens
4
From Japan
On 2013-09-02 09:20:22
It's quite durable and it's better not to get stiff. Only once, the heel part has torn, but the price is reasonable and it is good to have all sizes!
This review is about item#35057915.
Standing work at the water field
1
From Japan
On 2013-08-16 15:31:21
A crack cracked in the bottom in 4 months. On the job, the number of steps is small, so the degree of decrease of the bottom is not much. It was cheap in price but cracks were early in 4 months. I want to use it for at least one year.
This review is about item#35057854.

Related Products