NoteBuy more than* S$200* and get FREE SHIPPING

Grinding Disc Sampler T, Taper, Zirconia

5.00 (1)
Outer Diameter (phi mm)
100
Maximum Operating Speed (m/s [m/min])
72[4300]
Hole Diameter (phi mm)
15
Abrasive Material
Z
Grain Size
40
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 100x15Z#40 10005091 8.43 SGD
In stock
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Peeling rust removal and deburring, etc. of paint
5
From Japan
On 2015-04-21 14:31:06
Is easy to take hit to the member at the time of polishing because there is a taper in the contact surface, it is very easy to use is good to beat a particularly large area. Because of the ease of use good and comparatively have also a good price satisfaction also it may be in the perfect score, so do not be better to it if cheaper ☆ 4 Tsude (laughs). It is the basic Favorited continued purchase.
This review is about item#10005091.

Related Products