Buy more than* S$200* and get FREE SHIPPING

Round Type Pop-Up Socket, 2-Mouth

4.75 (4)
Rated Current (A)
15
Plug Socket Number
2
Rated Voltage (V)
125
Number of Poles
2P
...see all
Product Options
ADD TO CART
Material Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Aluminum die-casting Medium shallow outlet correspondence 1PC 1 DU51402PV 38257633 60.59 SGD
In stock
Aluminum die-casting Medium shallow outlet correspondence 1PC 1 DU51401PV 38257624 59.30 SGD
In stock
- - 1PC 1 DU5140PV 35061354 55.43 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Use the dryer at the beauty salon
5
From Japan
On 2016-12-07 10:21:52
Previous types this time since the corruption in the plastic be a little because it is made of die-cast peace of mind.
This review is about item#35061354.
Update replacement work of the aging floor outlet
5
From Japan
On 2016-08-27 19:40:35
Indeed have been labor-saving of enforcement at the PANASONIC Electric Works products, but scissors metal fittings of the floorboards also was shipped without storage box, easily attached to existing embedded box this time is not use the scissors bracket It can be mounted in the cosmetic service. Connection portion of the wire cable It is also safe insulation in a structure in which the charge part not exposed even if there is no box in the EG bayonet.
This review is about item#35061354.
Power exchange
5
From Japan
On 2016-02-26 08:36:52
Previously, because it was the product of plastic material, it was damaged. Now expected to strength since it is made of metal
This review is about item#38257624.
Rehome
4
From Japan
On 2013-10-22 22:13:56
It seems easy to fix the bracket, it is hard to fix the hooks
This review is about item#35061354.

Related Products