Buy more than* S$200* and get FREE SHIPPING

Square Type Pop Up Socket, for 2 Plugs

5.00 (2)
Caution
Outlet is for dedicated use only, cannot be replaced.
Rated Current (A)
15
Plug Socket Number
2
Rated Voltage (V)
125
Number of Poles
2P
Material
Aluminum die cast
Compatible
Medium shallow outlet supported
Specification
Buckling fixation specifications, electrical outlet with safety door, with feed terminals
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DU5340P 35061372 58.01 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Need to in those corruption exchange of more than 20 years ago.
5
From Japan
On 2013-04-16 13:37:32
Previously the is was for residential, was looking for home improvement here and there I ordered without stock. It was slightly larger size of the buildings, but rugged It was good.
This review is about item#35061372.
PC outlet expansion
5
From Japan
On 2013-03-17 13:13:19
Tractable
This review is about item#35061372.

Related Products