Buy more than* S$200* and get FREE SHIPPING

Screwless Conduit

4.38 (8)
Caution
Made thinner than conventional conduits, please make sure pipe does not collapse when bending and unbending.
Length Tolerance (mm)
+/-5
Compatible Standard
(PS)E
Standard
JIS C8305
Length (m)
3.66
...see all
Product Options
ADD TO CART
Tolerance of Outside Diameter (mm) Outer Diameter (phi mm) Nominal Designation Weight (kg) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tolerance of Outside Diameter (mm) Outer Diameter (phi mm) Nominal Designation Weight (kg) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
+/-0.15 50.8 E51 6.259 1.4 1PC 1 DW851K 35061616 55.24 SGD
Shipped after 2017-06-26
+/-0.25 63.5 E63 8.93 1.6 1PC 1 DW863K 35061625 77.39 SGD
Shipped after 2017-06-26
+/-0.25 76.2 E75 12.078 1.8 1PC 1 DW875K 35061634 97.10 SGD
Shipped after 2017-06-26
+/-0.15 19.1 E19 1.94 1.2 1PC 1 DW819K 35061573 18.85 SGD
Shipped after 2017-06-26
+/-0.15 25.4 E25 2.62 1.2 1PC 1 DW825K 35061582 27.51 SGD
Shipped after 2017-06-26
+/-0.15 31.8 E31 3.843 1.4 1PC 1 DW831K 35061591 31.08 SGD
Shipped after 2017-06-26
+/-0.15 38.1 E39 4.648 1.4 1PC 1 DW839K 35061607 41.07 SGD
Shipped after 2017-06-26
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.38
8 Customer Reviews
The reviews are automatic translation.
Plumbing work
3
From Japan
On 2017-05-01 14:43:41
I was saved because I can deliver it in a long product, but it was saved ... Although it arrived at the business office of the shipping company, I went to pick up today because there is no truck I can carry from the sales office (· _ ·;
This review is about item#35061591.
Outdoor wiring
5
From Japan
On 2016-06-19 14:20:58
Match enough for the purpose of use. It has reliability. It will be saved because it delivers even such a long one.
This review is about item#35061582.
Antenna mast
5
From Japan
On 2016-06-11 21:46:33
I made it because it is a little thin as it is 25φ. I am holding a 144 MHz GP antenna · · · It is solid.
This review is about item#35061591.
Shelf of the garden bird protection net frame, cum Kiwi
4
From Japan
On 2015-12-15 19:42:38
Constructed with DC chrome bracket Satisfied finished satisfied, however, the price of the pipe is disappointingly higher than the home center.
This review is about item#35061582.
For wiring
5
From Japan
On 2015-11-02 14:40:24
I was surprised that it was so much longer than I expected.
This review is about item#35061573.
For electrical engineer's examination
3
From Japan
On 2015-05-05 22:02:23
Purchased for Type II Electric Examiner's Examination Countermeasure. I thought it was about 1 to 2 meters, and when I arrived it was 3.66 meters and I was a little surprised. I think that this price is cheap with this length, but if you want a little bit, you should think better.
This review is about item#35061573.
Electrical construction
5
From Japan
On 2015-05-02 02:18:35
Because it is a long item, I used mail order. The price was affordable and saved.
This review is about item#35061573.
Process and create a plastic house
5
From Japan
On 2013-12-21 00:31:32
It was as expected.
This review is about item#35061573.

Related Products