Buy more than* S$200* and get FREE SHIPPING

Thick Steel Conduit Z With Screws

5.00 (1)
Length Tolerance (mm)
+/-5
Tolerance of Outside Diameter (mm)
+/-0.3
Length (m)
3.66
...see all
Product Options
ADD TO CART
Weight (kg) Thickness (mm) Outer Diameter (phi mm) Nominal Designation Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Thickness (mm) Outer Diameter (phi mm) Nominal Designation Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5.01 2.3 26.5 G22   1PC 1 DWZ222K 35061652 38.88 SGD
In stock
- - 59.6 G54 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DWZ254K 35061695 129.90 SGD
Shipped after 2017-03-07
- - 75.2 G70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DWZ270K 35061704 169.90 SGD
Shipped after 2017-03-07
- - 21 G16   1PC 1 DWZ216K 35061643 33.94 SGD
Shipped after 2017-03-07
- - 87.9 G82 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DWZ282K 35061713 209.90 SGD
Shipped after 2017-03-07
- - 47.8 G42 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DWZ242K 35061686 89.34 SGD
Shipped after 2017-03-07
- - 33.3 G28 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DWZ228K 35061661 60.38 SGD
Shipped after 2017-03-07
- - 41.9 G36 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DWZ236K 35061677 74.81 SGD
Shipped after 2017-03-07
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Kanban production
5
From Japan
On 2016-04-26 11:07:30
It is a conduit, but is also useful as a tool material. Welding or the like to create a store sign. It can be directly welding, strong to corrosion because of the inside of the plating process of the tube. But it was welded zinc thing would fly.
This review is about item#35061704.

Related Products