Buy more than* S$200* and get FREE SHIPPING

Stapler, Plier Type

4.50 (2)
Needle Loading Method
Magazine sliding method
Nail Loading Number (pieces)
210
Maximum Stapling Depth (mm)
64
Height H x Width W x Length L (mm)
80x24x204
Weight (g)
309
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HP-50 35058466 64.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Temporary fixation for folding cloth
4
From Japan
On 2015-09-19 19:00:56
Even women should be able to stop with a light power.
This review is about item#35058466.
Repacking work
5
From Japan
On 2015-01-13 13:15:07
There are only famous manufacturers, and handy hands are also useful.
This review is about item#35058466.

Related Products