Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Type Accessories Height H (mm) Type Type Color Weight (kg) Width W (mm) Length L(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Accessories Height H (mm) Type Type Color Weight (kg) Width W (mm) Length L(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Depth Type Instrument mounting screws 50.5 A, B sharing type - Milk White - 124 120   1PC 1 DZB272E 38260135 17.99 SGD
In stock
Depth Type Instrument mounting screws 50.5 A, B sharing type - Gray - 124 120 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DZB272H 38260144 20.99 SGD
Shipped after 2018-05-30
Shallow Type Instrument mounting screws 40.5 A, B sharing type - Milk White - 124 120   1PC 1 DZB262E 38260117 15.99 SGD
In stock
Shallow Type Instrument mounting screws 40.5 A, B sharing type - Gray - 124 120 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DZB262H 38260126 17.99 SGD
Shipped after 2018-05-30
- - 40.5 A type and B type common usage Shallow type White 0.51 - -   1PC 1 DZB262W 35061966 15.99 SGD
In stock
- - 50.5 A type and B type common usage Deep model White 0.58 - -   1PC 1 DZB272W 35061993 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Replacement of household outlet (expansion) 2 → 6
2
From Japan
On 2017-06-26 03:09:40
It would be nice if the recesses (about 15 mm) to make the wiring holes in the back pig were easier to open, but it can not be used as it is. I want you to make the depth of cut deeper.
This review is about item#38260117.
Outlet extension
5
From Japan
On 2015-06-26 21:00:22
It is a solid product
This review is about item#35061966.

Related Products