Buy more than* S$200* and get FREE SHIPPING

Terminal Shape Ee Switch

5.00 (3)
Opening /Closing
(Element) Thermal relay type
Lifespan
2000 times
Depth (mm)
55.3
Height (mm)
97.5
Width (mm)
61.5
...see all>
Product Options
ADD TO CART
Illumination (Lx) JIS Standard Connection Method Rated Voltage (V) Type Type Load Capacity Compatible Load Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Illumination (Lx) JIS Standard Connection Method Rated Voltage (V) Type Type Load Capacity Compatible Load Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Lit) 20 over 80 [JIS1P form] 2101P Terminal type 200 Thermal relay type Integral method 10A (Inverter) O 1PC 1 EE8020 35062045 -
Discontinued
[x]
(Lighting) 20-80 [JIS1P type] 131P Terminal shape 100 Thermal-relay form Integrated system 3A (Inverter) x 1PC 1 EE8013 35062027 -
Discontinued
[x]
(Lighting) 20-80 [JIS1P type] 231P Terminal type 200 Thermal-relay form Integrated system 3A (Inverter) x 1PC 1 EE8023 35062054 -
Discontinued
[x]
(Lighting) 20-80 [JIS1P type] 161P Terminal shape 100 Thermal-relay form Integrated system 6A (Inverter) O 1PC 1 EE8016 35062036 -
Discontinued
[x]
(Lighting) 20-80 [JIS1P type] 261P Terminal shape 200 Thermal-relay form Integrated system 6A (Inverter) O 1PC 1 EE8026 35062063 -
Discontinued
[x]
(Lighting) 20-80 [JIS1P type] 1101P Terminal shape 100 Thermal-relay form Integrated system 10A (Inverter) O 1PC 1 EE8010 35062011 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Parking Lot
5
From Japan
On 2017-10-29 10:59:20
It is a replacement part for a security light of a parking lot Goods are perfect It is a manufacturer item as expected.
This review is about item#35062011.
For electric appliances at night
5
From Japan
On 2015-07-11 17:02:46
Easy to install and quick work
This review is about item#35062063.
Automatic flashing of lighting equipment
5
From Japan
On 2014-11-24 21:51:30
I am doing the operation as specified.
This review is about item#35062027.

Related Products