Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Outdoor Hood, Resin Made

4.77 (13)
Material
Polypropylene resin
...see all>
Product Options
ADD TO CART
Dimensions D (mm) Dimensions A (mm) Depth (mm) Height (mm) Width (mm) Application Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D (mm) Dimensions A (mm) Depth (mm) Height (mm) Width (mm) Application Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
185 360 - - - For 30cm 380 400 130 1PC 1 FY-30HDP2 35062133 64.99 SGD
In stock
135 270 270 300 300 For 20cm 280 300 160 1PC 1 FY-20HDP2 35062072 35.99 SGD
In stock
160 312 - - - For 25cm 330 350 125 1PC 1 FY-25HDP2 35062106 51.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.77
13 Customer Reviews
The reviews are automatic translation.
Replacement of ventilator hood
5
From Japan
On 2018-04-24 09:17:53
The feeling that the size was attached by pulling was also very good. It is safe Panasonic, I am satisfied that I can buy it cheaply compared with other stores.
This review is about item#35062106.
Replacing an old hood
3
From Japan
On 2018-04-04 17:36:07
It was good that the screw position was easy to install. I wanted a color pattern.
This review is about item#35062106.
Replacement by lifetime.
5
From Japan
On 2017-10-27 16:05:58
It was impressed that the residential company saw it. One-third of the case when asking for it It costed it.
This review is about item#35062106.
For workplace ventilation
5
From Japan
On 2016-11-19 01:00:42
There is no problem in use on a considerable commodity from the price. I think that it is good if there is durability afterwards.
This review is about item#35062133.
House repair
5
From Japan
On 2016-08-06 15:09:25
The building was solid and it was as expected. Cospa is also good.
This review is about item#35062106.
Apartment renovation
5
From Japan
On 2016-05-06 21:05:58
There is no problem with the product. Just shipping it took time to tell from arriving to talk and it was nearly impossible to extend the construction term. On the order day, today's shipping OK, but after checking the net the next day it is quite absent as it has not been shipped on that day.
This review is about item#35062106.
Workplace ventilation
5
From Japan
On 2016-05-02 17:20:37
It is rugged and can be used normally.
This review is about item#35062072.
attachment
4
From Japan
On 2016-04-04 14:59:45
There was no particular problem, the price was reasonable.
This review is about item#35062106.
For Panasonic Ventilator
5
From Japan
On 2015-10-12 16:10:01
I used the same item for 25 years and replaced because it was broken by outdoor deterioration. During use, there was no sound due to wind and rain, there was no invasion of water. As a general-purpose ventilator, I think that it is the best product to last long
This review is about item#35062106.
In the air supply port of natural ventilation
5
From Japan
On 2015-04-16 16:52:10
Although it is lightweight, it will not be distorted when installed. People who care about metal rain sounds, I think that it is good to choose from resin. The hood under frame which also serves as a drainer is a separate part (included). Therefore, it can be expanded or shortened at the time of installation (it is irregular usage)
This review is about item#35062133.

Related Products