Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions J (mm) Dimensions L (mm) Dimensions M (mm) Weight (kg) Power Consumption (W) (50/60 Hz) Application Mounting Dimensions (mm) Dimensions C (mm) Dimensions B (mm) Noise Value (dB)(50/60Hz) Dimensions E (mm) Ventilation Wind Volume (m3/hour) Dimensions D (mm) Shutter Dimension F (mm) Dimension K(mm) Dimensions A (mm) Dimension G(mm) Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions J (mm) Dimensions L (mm) Dimensions M (mm) Weight (kg) Power Consumption (W) (50/60 Hz) Application Mounting Dimensions (mm) Dimensions C (mm) Dimensions B (mm) Noise Value (dB)(50/60Hz) Dimensions E (mm) Ventilation Wind Volume (m3/hour) Dimensions D (mm) Shutter Dimension F (mm) Dimension K(mm) Dimensions A (mm) Dimension G(mm) Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
190 310 31 2.4 18.0/22.5 For 25cm 300 square-depth 90 embedded 356 315 34/34 290 840(50Hz), 840(60Hz) 175.5 Three 37 147 352 37 63 1PC 1 FY-25P5 35062115 139.99 SGD
In stock
240 360 31 2.6 26.0/30.0 For 30cm 350 square-depth 90 embedded 406 365 37.5/37.5 340 1080(50Hz), 1080(60Hz) 200 Three 37 172 402 43 78 1PC 1 FY-30P5 35062142 159.99 SGD
In stock
140 260 36 2.1 14.5/18.5 For 20cm 250 square-depth 90 embedded 306 265 35/37.5 240 588(50Hz), 630(60Hz) 151 Two 42 122 302 53 80 1PC 1 FY-20P5 35062081 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Because parts broke down, exchange
5
From Japan
On 2017-12-12 16:20:40
The dimensions of the attachment and the conventional product were similar and could be easily installed. It was good that they were delivered with a short delivery time.
This review is about item#35062081.
Indoor arousal
3
From Japan
On 2016-11-21 17:21:36
Replace the defective item on its own. I am using it without problems. It is safe for domestic manufacturers too.
This review is about item#35062142.
Kitchen ventilation fan
5
From Japan
On 2016-06-02 19:52:03
It was written in detail such as dimensions and it was very easy to understand.
This review is about item#35062142.
Replacement with an old ventilator
4
From Japan
On 2016-01-28 16:52:17
Because it is a major manufacturer, I am not worried about anything functionally. Just the exit of the code remained good and reversed. I would be happy if there is any ingenuity to put it on either side of the cover, if possible.
This review is about item#35062142.
Tenancy kitchen
5
From Japan
On 2015-10-12 16:06:20
Exchange at the request of the landlord, inexpensive, easy, sound quiet, ability was satisfactory, satisfied.
This review is about item#35062142.
Electric room ventilation
4
From Japan
On 2014-06-13 14:10:41
I replaced it with a ventilating fan that I was currently using, but I am pleased that it matches perfectly with the installation window.
This review is about item#35062142.

Related Products