Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Home Use Television Terminal

4.20 (5)
Current Passage
IN - TV connection port
Insertion Loss (dB)
(HF) 0.4 or less / (FM VHF) 0.4 or less / (UHF) 0.5 or less / (BS-IF) 0.8 or less / (CS-IF 1) 1.0 or less / (CS-IF 2) 1.2 or less
Voltage Standing-wave Ratio
(HF) 1.5 or less / (FM VHF) 1.5 or less / (UHF) 1.6 or less / (BS-IF) 1.8 or less / (CS-IF 1) 2.0 or less / (CS-IF 2) 2.0 or less
Specification
Distribution wire system (TV terminal) 1 terminal type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WCS3063WK 35062167 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Expansion of TV outlet
5
From Japan
On 2018-04-05 12:06:37
Because it increased the number of rooms I used it to add a TV outlet. I distributed the cables on the ceiling behind and installed the outlet through the wall, but it was easy to install with a single screwdriver.
This review is about item#35062167.
Replacement with old ones
3
From Japan
On 2018-02-14 08:03:16
It was good because it was installed separately without problems. There is no improvement point.
This review is about item#35062167.
Expansion of TV outlet, when exchanged
5
From Japan
On 2017-04-27 15:44:30
Since it is a manufacturer product, it is often chosen by price, but Monotaro says many of the lowest prices. Unlike similar products purchased previously, core wire connection has become one touch so that the mounting screws of the metal fittings that hold the cable body and the shielding wire can be reliably pressed from the previous even though it has become one It was nice to have been improved.
This review is about item#35062167.
Rehoming construction
5
From Japan
On 2015-06-11 21:37:01
Can be used classically without problem
This review is about item#35062167.
Catv delivery
3
From Japan
On 2013-04-08 20:06:52
The nearest home center, the equivalent was cheap.
This review is about item#35062167.

Related Products