Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Plug Socket Shape Rated Voltage (V) Color Rating Rated Current (A) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Plug Socket Shape Rated Voltage (V) Color Rating Rated Current (A) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 WK2520W 41058071 13.99 SGD
Shipped after 2018-02-27
- - - 2P 15A 125V -   1pc 1 WK2215 41057974 5.99 SGD
In stock
- 125 - 3P 15A 125V 15   1pc 1 WK2315K 41058001 6.99 SGD
Shipped after 2018-03-01
- - - - -   1pc 1 WK2330 41058044 24.99 SGD
In stock
- - Black 2P 20A 250V -   1PC 1 WK2220K 41057992 7.99 SGD
In stock
- - Black 3P 20A 250V -   1PC 1 WK2320K 41058026 8.99 SGD
In stock
- - Black Ground 2P 20A 250V -   1PC 1 WK2520B 41058062 10.99 SGD
In stock
Ground 3P 250 Black - 30   1PC 1 WK2430 38650805 28.99 SGD
In stock
- - - 2P 15A 125V - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 WK2215W 41057983 7.99 SGD
Shipped after 2018-02-27
- - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 WK2315W 41058017 7.99 SGD
Shipped after 2018-02-27
- - - 3P 20A 250V - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 WK2320W 41058035 9.99 SGD
Shipped after 2018-02-27
- - - 3P 30A 250V - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 WK2331B 41058053 24.99 SGD
In stock
Grounded 3P 250 Black - 20   1PC 1 WK2420K 35062255 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
At facilities
5
From Japan
On 2017-06-06 08:28:03
I will always use it. Nothing to say about commodity prices. very good.
This review is about item#41058062.
Wiring work
5
From Japan
On 2017-04-06 10:24:35
Because of the manufacturer - goods, there is no problem at all with regard to use.
This review is about item#35062255.
Mounting on wall
5
From Japan
On 2016-04-07 18:44:29
If you ask the merchant, it will be 3 to 5 units, but is it merit to be able to buy it even from 1 piece? Purchase only what you need when you need it!
This review is about item#35062255.
Compressor wiring
5
From Japan
On 2014-12-24 15:42:37
Combined with an L type plug, the code got better without straining
This review is about item#35062255.

Related Products