Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Range Hood, Deep

4.52 (23)
Rated Frequency (Hz)
50/60
Rated Voltage (V)
100
...see all>
Product Options
ADD TO CART
Power Consumption (W) (50/60 Hz) Frontage (mm) Type Color Weight (kg) Noise Value (dB)(50/60Hz) Lighting System Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Power Consumption (W) (50/60 Hz) Frontage (mm) Type Color Weight (kg) Noise Value (dB)(50/60Hz) Lighting System Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 750 - - 14 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BDR-3HL-7517BK 61154625 599.99 SGD
Shipped after 2018-07-03
101/111 (strong) 45/45 (weak) 750 Sirocco fan Black 14 42/40 (strong) 29/27 (weak) Mini light bulb with one (E17)   1PC 1 BDR-3HL-751(BK) 39167931 589.99 SGD
In stock
101/111 (strong) 45/45 (weak) 750 Sirocco fan White 14 42/40 (strong) 29/27 (weak) Mini light bulb with one (E17)   1PC 1 BDR-3HL-751(W) 39167947 589.99 SGD
In stock
101/111 (strong) 45/45 (weak) 600 Sirocco fan Black 13 42/40 (strong) 29/27 (weak) Mini light bulb with one (E17)   1PC 1 BDR-3HL-601(BK) 39167913 489.99 SGD
In stock
101/111 (strong) 45/45 (weak) 600 Sirocco fan White 13 42/40 (strong) 29/27 (weak) Mini light bulb with one (E17)   1PC 1 BDR-3HL-601(W) 39167922 489.99 SGD
In stock
101/111 (strong) 45/45 (weak) 600 Sirocco fan Silver metallic 13 42/40 (strong) 29/27 (weak) One with mini bulb (E17)   1PC 1 BDR-3HL-601(SI) 40179413 489.99 SGD
In stock
- 900 - - 15 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BDR-3HL-901(W) 40179431 799.99 SGD
Shipped after 2018-07-03
- 900 - - 15 - -   1pc 1 BDR-3HL-901(BK) 40179422 799.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 17
4 star 3
3 star 2
2 star 0
1 star 1
Review Rating: 4.52
23 Customer Reviews
The reviews are automatic translation.
I will use it for family cooking.
5
From Japan
On 2018-04-22 19:27:08
It is a replacement for 15 years use. This time paint is also quiet and comfortable.
This review is about item#39167922.
When the range hood is replaced
4
From Japan
On 2018-03-23 21:23:54
Delivery of goods, quality was good. It is regrettable that there is no 30 centimeter board. I want you to arrive.
This review is about item#39167931.
To replace with a defective motor. It was unexpected that drilling of the concrete wall was not a vibration drill but a hammer drill was necessary.
5
From Japan
On 2017-12-11 21:14:07
It was only recently that the vertical wall work on the range hood finished and it was completed as amateur work in a nice shape. The sound is quiet and I am very satisfied.
This review is about item#39167947.
Replacement work for similar models
4
From Japan
On 2017-08-25 16:21:51
I thought about what would happen because tray vacation had overlapped, but for Monotaro Correspondence was good enough and I managed to make it in time.
This review is about item#39167931.
For kitchen use
4
From Japan
On 2017-04-08 17:14:07
Since the hand of the owner of the owner did not reach the switch, the hand of the owner did not reach the switch, and this model did not correspond to the remote control, so we arranged the hatchet h300 again, but the makettai board alone can not deal with many manufacturers, It was difficult to obtain. Why can not you purchase a single unit?
This review is about item#39167947.
Used for kitchen facilities at home
5
From Japan
On 2017-02-28 15:03:36
I replaced it with a switch failure of the range hood fan 26 years ago that I was using. After checking the detailed drawing, after judging that they are almost equivalent, we received the goods the next day after purchase and exchanged them by themselves. I chose White and was correct. I felt that the paint finish was very good.
This review is about item#39167922.
Mounting in customer's house
1
From Japan
On 2016-11-08 21:10:56
The condition packing the goods was bad, it was dented. Because it was a place we could not see on the back side, we installed it as it was, we planned to replace if there was time, but because the customer was in a hurry, I installed it. In the future it is better to make the packaging more durable. ** Although I applied for a complaint to Monotaro, but I have no reply, I will not buy anything including other items in the future.
This review is about item#39167913.
Replace almost same item
5
From Japan
On 2015-12-14 17:00:14
The ventilator I used for 15 years became dirty so I replaced it with the same ventilator. It is easy to replace because it is the same, we could exchange it with putty work and wiring change. It was the same as 15 years ago, as the bulb was getting smaller.
This review is about item#39167947.
For exchange of apartment house
3
From Japan
On 2015-11-30 14:16:54
The iron plate of the product itself is thin The usual filter «nonflammable cloth» is not attached. It seems that there is 300 mm of the curtain board as inquired about the manufacturer, but there is no handling in the monotail, although there is no problem if the height is 600 mm, but the dimensions of the cover plate are not enough for 700 mm
This review is about item#39167913.
Used to prevent abnormal noise of apartment ventilation fan
3
From Japan
On 2015-11-12 16:32:49
Although the product is lightweight and easy to handle, but the steel plate is thin, the installation is carefully made lightweight The packaging is also simplified It is easy to crash the shipping company if you do not get enough care.
This review is about item#39167922.