Buy more than* S$200* and get FREE SHIPPING

Chimey Flash Porch Extension Unit

4.33 (12)
Power Consumption (mA)
4.5
Power Supply Voltage (V)
DC6
Depth (mm)
28
Height (mm)
130
Weight (kg)
0.2
Width (mm)
98
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Brown 1PC 1 VL-568KA-T 35058712 56.99 SGD
In stock
- 1pc 1 VL-568KA-H 36693282 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 8
4 star 2
3 star 1
2 star 0
1 star 1
Review Rating: 4.33
12 Customer Reviews
The reviews are automatic translation.
Interphone
4
From Japan
On 2018-03-18 10:04:53
The breakdown of the interphone is almost this doorway machine Since there is no polarity, you can connect with confidence
This review is about item#35058712.
Interphone repair exchange of rental apartment
3
From Japan
On 2017-12-19 18:09:13
Although it is a standard product, the parent machine is inconvenient because it is discontinued. I think that we will move to monitor phones, but we still have an update demand so we hope that OEM etc. will respond.
This review is about item#35058712.
Replacement
5
From Japan
On 2017-12-12 17:01:05
I was in trouble because I was not in any store, I was really saved.
This review is about item#35058712.
Exchange of existing interphone
5
From Japan
On 2017-12-01 15:21:38
I exchanged what I had set up at the house of 35 years, but it has become useful as sound comes out only by exchange of handset. (I hear the ringing tone in the house, but the child has no sound.
This review is about item#35058712.
Since it used about 20 years to break down, it was replaced.
5
From Japan
On 2017-10-28 13:47:00
I did not have stock in the shop around the electronics street in Nihonbashi, but it was good that you could get this product 20 years passed at your company. Because I went for the replacement work by myself, it was cheap as I purchased it cheaply with campaign code.
This review is about item#35058712.
There are two for entrance, but because it broke down
5
From Japan
On 2017-03-04 17:09:07
I could find it relatively easily if I looked for it by Monotaro, even though it is an old gateway machine.
This review is about item#35058712.
Exchange old goods
4
From Japan
On 2016-10-07 18:43:24
Because it is nonpole 2 wire type, exchange was also easy. Just because the mold is outdated, there is something a little unsatisfactory.
This review is about item#35058712.
I replaced it for a new item
5
From Japan
On 2016-07-08 18:08:14
It was the same type as before, good good
This review is about item#35058712.
New equipment.
5
From Japan
On 2015-08-28 21:00:54
This is good. It is Panasonic of the world, quality is good. Considering shipping fee and commission, Mr. Monotaro is profitable profitably. From the entrance to the living room · · From the 1st floor to the 2nd floor · From an old parent, to a household of children · Applications are unlimited, but can be added more and more. It was also OK to use feed wiring. It is recommended.
This review is about item#35058712.
Interphone repair
5
From Japan
On 2015-08-21 17:04:21
Since it was the same model, it took five minutes to complete the repair.
This review is about item#35058712.

Related Products