Buy more than* S$200* and get FREE SHIPPING

Small Pendant Switch Vp103 Series

4.25 (12)
Rated Insulation Voltage (V)
AC/DC500
...see all>
Product Options
ADD TO CART
Relative Humidity Shape Number of Buttons Insulation Resistance (Mohm) Operating Force Rated Current (A) Compatible Cable Outside Diameter (phi mm) Rated Operational Voltage (V) Impact Resistance (Malfunction) Withstand Voltage (V/min) Vibration Resistance (malfunction) Withstand Voltage Compatible Cable (mm) Connection Terminals Contacts Rated Operational Current (A) Impact Resistance Approximate Weight (kg) Functions Bushing Part Number Flowing Current (A) Tightening Torque (N ? m) Outside Dimension (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Relative Humidity Shape Number of Buttons Insulation Resistance (Mohm) Operating Force Rated Current (A) Compatible Cable Outside Diameter (phi mm) Rated Operational Voltage (V) Impact Resistance (Malfunction) Withstand Voltage (V/min) Vibration Resistance (malfunction) Withstand Voltage Compatible Cable (mm) Connection Terminals Contacts Rated Operational Current (A) Impact Resistance Approximate Weight (kg) Functions Bushing Part Number Flowing Current (A) Tightening Torque (N ? m) Outside Dimension (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
45-85% - - - - - - DC24,AC220 100m/s AC2500 - - 7.5-10.5 - 1ax3 2 500m/s 0.13 - VPCAE 5 - 49x34x155   1pc 1 VP103 3AM 87426026 39.99 SGD
In stock
45-85% - - - - - - DC24,AC220 100m/s AC2500 - - 10.5-13.5 - 1ax2 2 500m/s 0.13 - VPCBE 5 - 49x34x155   1pc 1 VP103 2ML 87425992 41.99 SGD
In stock
45-85% - - - - - - DC24,AC220 100m/s AC2500 - - 7.5-10.5 - 1ax2 2 500m/s 0.13 - VPCAE 5 - 49x34x155   1pc 1 VP103 2AM 87425956 36.99 SGD
In stock
45-85% - - - - - - DC24,AC220 100m/s AC2500 - - 10.5-13.5 - 1ax2 2 500m/s 0.13 - VPCBE 5 - 49x34x155   1pc 1 VP103 2M 87425983 36.99 SGD
In stock
45-85% - - - - - - DC24,AC220 100m/s AC2500 - - 7.5-10.5 - 1ax2 2 500m/s 0.13 - VPCAE 5 - 49x34x155   1pc 1 VP103 2AML 87425965 43.99 SGD
Shipped after 2018-01-25
45-85% - - - - - - DC24,AC220 100m/s AC2500 - - 7.5-10.5 - 1ax2 2 500m/s 0.13 - VPCAE 5 - 49x34x155   1pc 1 VP103 2A 87425931 27.99 SGD
In stock
45-85% - - - - - - DC24,AC220 100m/s AC2500 - - 7.5-10.5 - 1ax2 2 500m/s 0.13 - VPCAE 5 - 49x34x155   1pc 1 VP103 2AL 87425947 40.99 SGD
Shipped after 2018-01-26
45-85% - - - - - - DC24,AC220 100m/s AC2500 - - 7.5-10.5 - 1ax3 2 500m/s 0.13 - VPCAE 5 - 49x34x155   1pc 1 VP103 3A 87426001 32.99 SGD
Shipped after 2018-01-26
45-85% - - - - - - DC24,AC220 100m/s AC2500 - - 7.5-10.5 - 1ax3 2 500m/s 0.14 - VPCAE 5 - 49x34x155   1pc 1 VP103 3AML 87426035 52.99 SGD
Shipped after 2018-01-26
45-85% - - - - - - DC24,AC220 100m/s AC2500 - - 7.5-10.5 - 1ax2 2 500m/s 0.14 - VPCAE 5 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 VP103 K2A 87426096 31.99 SGD
Shipped after 2018-02-07
45-85% - - - - - - DC24,AC220 100m/s AC2500 - - 10.5-13.5 - 1ax2 2 500m/s 0.13 - VPCBE 5 - 49x34x155   1pc 1 VP103 2L 87425974 40.99 SGD
Shipped after 2018-01-25
45-85% - - - - - - DC24,AC220 100m/s AC2500 - - 7.5-10.5 - 1ax3 2 500m/s 0.13 - VPCAE 5 - 49x34x155   1pc 1 VP103 3AL 87426017 41.99 SGD
Shipped after 2018-02-23
45-85% - - - - - - DC24,AC220 100m/s AC2500 - - 10.5-13.5 - 1ax3 2 500m/s 0.13 - VPCBE 5 - 49x34x155   1pc 1 VP103 3L 87426044 41.99 SGD
Shipped after 2018-01-26
45-85% - - - - - - DC24,AC220 100m/s AC2500 - - 10.5-13.5 - 1ax2 2 500m/s 0.14 - VPCBE 5 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 VP103 K2 87426071 31.99 SGD
Shipped after 2018-01-26
45-85% - - - - - - DC24,AC220 100m/s AC2500 - - 10.5-13.5 - 1ax3 2 500m/s 0.14 - VPCBE 5 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 VP103 K3 87426114 30.99 SGD
Shipped after 2018-02-07
45-85% - - - - - - DC24,AC220 100m/s AC2500 - - 7.5-10.5 - 1ax3 2 500m/s 0.14 - VPCAE 5 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 VP103 K3A 87426132 32.99 SGD
Shipped after 2018-02-07
45-85% - - - - - - DC24,AC220 100m/s AC2500 - - 7.5-10.5 - 1ax3 2 500m/s 0.14 - VPCAE 5 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 VP103 K3AL 87426141 41.99 SGD
Shipped after 2018-02-07
45-85% - - - - - - DC24,AC220 100m/s AC2500 - - 10.5-13.5 - 1ax3 2 500m/s 0.14 - VPCBE 5 - 49x34x155   1pc 1 VP103 3ML 87426062 50.99 SGD
Shipped after 2018-01-25
45-85% - - - - - - DC24,AC220 100m/s AC2500 - - 10.5-13.5 - 1ax2 2 500m/s 0.14 - VPCBE 5 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 VP103 K2L 87426087 40.99 SGD
Shipped after 2018-02-07
45-85% - - - - - - DC24,AC220 100m/s AC2500 - - 7.5-10.5 - 1ax2 2 500m/s 0.14 - VPCAE 5 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 VP103 K2AL 87426105 40.99 SGD
Shipped after 2018-02-07
45-85% - - - - - - DC24,AC220 100m/s AC2500 - - 10.5-13.5 - 1ax3 2 500m/s 0.13 - VPCBE 5 - 49x34x155   1pc 1 VP103 3M 87426053 40.99 SGD
Shipped after 2018-01-24
45 - 85% Rain-proof type 2 Points AT DC500V MEGOHMMETER IS OVER 100 BUTTON ABOUT 5N 5 9.5 - 12.5 - 100m/<sup>s</sup> - 10 To 55 Hz frequency 1.0 mm AC2500V 1 minute - M3.5 SCREWS (CRIMP) 1ax2 - 500m/<sup>s</sup> 0.13 - VPCBE - 1.0 - 1.3 49x34x155   1PC 1 VP1032 35058852 27.99 SGD
In stock
45 - 85% Rain-proof type 3 points AT DC500V MEGOHMMETER IS OVER 100 BUTTON ABOUT 5N 5 9.5 - 12.5 - 100m/<sup>s</sup> - 10 To 55 Hz frequency 1.0 mm AC2500V 1 minute - M3.5 SCREWS (CRIMP) 1ax3 - 500m/<sup>s</sup> 0.13 - VPCBE - 1.0 - 1.3 49x34x155   1PC 1 VP1033 35058861 29.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 5
3 star 2
2 star 0
1 star 0
Review Rating: 4.25
12 Customer Reviews
The reviews are automatic translation.
To the lift of the truck
5
From Japan
On 2017-08-27 12:30:27
I am trying to replace the switch of the truck lift. Since it is the same as genuine products, it is cheap, without problems, it was completed.
This review is about item#87425983.
Power gate Shin Miwa's replacement part
5
From Japan
On 2016-10-04 16:38:36
Shin Miwa power gate remote control genuine products also Kasuga use problem no. Cheap, those who can exchange by themselves, cheaper ~
This review is about item#35058861.
Used for 4 t car power gate switch
4
From Japan
On 2015-12-21 15:38:48
I used it as a substitute for a full-gate gate switch. I could install and operate without problems. It is even better to have a magnet on the back side of the switch case if you want greed.
This review is about item#35058852.
Operation switch for raising and lowering the track rear gate
5
From Japan
On 2015-11-26 17:27:08
Waterproof is solid. The rubber cover of the switch seems to be strong.
This review is about item#35058852.
Used for feed operation of press machine
4
From Japan
On 2015-10-02 19:59:30
I think the feeling of the switch is good. I want you to improve the display so that it can be changed arbitrarily (it was difficult to remove the seal). I want you to simplify the change of the color of the pushbutton (sticking a seal and making changes).
This review is about item#35058861.
Create power sweet type sw sw
4
From Japan
On 2015-04-17 08:14:13
I would like you to see variations such as attaching magnets and attaching suction cups
This review is about item#35058861.
I added the remodeled truck lift gate switch and used it.
5
From Japan
On 2014-08-27 00:29:01
Such special parts etc were difficult to obtain because they could not be obtained easily. I knew the existence of handling with Mr. Monotaro and it was like moving light from the dark. Initially, I thought that it was a switch exchange of the lift gate of the truck but I decided to mess with the wiring and add a switch to another place. As a result, the switch operation became possible at two places, and the operability and work efficiency increased. It was nice to really buy it.
This review is about item#35058861.
Machine inching operation
3
From Japan
On 2014-04-12 11:49:23
It is a matter of safety that two buttons can not be pressed simultaneously. Since the wired remote controller is selected by selecting frequently used buttons, the button packing is broken. Although the button function is normal, but because of button packing, the cost is not suitable for replacement. Even though it can be replaced if packing comes out with repair parts. The price was very good for Monotaro san's discount rate but was purchased separately because there was no handling with magnet.
Power gate
4
From Japan
On 2013-12-10 11:57:57
I do not want to purchase with magnet if there is sorry magnet attached.
This review is about item#35058852.
Winch of a car
5
From Japan
On 2013-11-23 20:13:59
The winch switch installed on the vehicle has broken, so find it when you were looking for it. It's small, rainproof, user-friendly.
This review is about item#35058852.

Related Products