Buy more than* S$200* and get FREE SHIPPING

Superfire X3

4.92 (13)
Caution
LED bulbs cannot be replaced.
Light Source
SMD TYPE LED 1 LIGHT
Specification
Drip-proof specifications Flashing Smooth dimer control Memory of light amounts Focus control Focus lens Instant off switch ENELOOP compliance
Accessories
Original pouch and strap
...see all
Product Options
ADD TO CART
Illumination Angle Outreach (m) Diameter x Length L (phi mmxmm) Total Luminous Flux (Lm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Illumination Angle Outreach (m) Diameter x Length L (phi mmxmm) Total Luminous Flux (Lm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 to 12 degrees A maximum of about 151 38x129 150 About 145 1PC 1 SF-153X3 35059324 -
Discontinued
[x]
8 to 18 degrees A maximum of about 135 43x173 200 About 305 1PC 1 SF-352X3 35059333 -
Discontinued
[x]
8 to 18 degrees Maximum of about 171 43x222 250 About 405 1PC 1 SF-553X3 35059342 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 12
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.92
13 Customer Reviews
The reviews are automatic translation.
Night walk
5
From Japan
On 2013-12-05 13:25:56
This is a compact but pretty bright convenient.
This review is about item#35059324.
Night work
5
From Japan
On 2013-11-07 13:31:24
Very bright. It is preeminent.
This review is about item#35059342.
Night work
4
From Japan
On 2013-10-18 16:31:26
Was formerly the use of three AAA batteries co-use of the light of the common LED9 lights of about \ 500, than this is pretty bright In just a good feeling also size, also weighs you do not mind, also saw feeling, is good.
This review is about item#35059342.
Repair of the car
5
From Japan
On 2013-09-19 18:10:29
There is a very bright and uniform illumination, also go smoothly work.
This review is about item#35059324.
Ceiling wiring, etc.
5
From Japan
On 2013-09-05 00:50:53
It very bright, when you want to see far away, focus adjustment has been very useful. When used in wiring between the inspection opening, is about the eyes of the partner is to worry.
The event of a disaster
5
From Japan
On 2013-07-31 13:42:50
A very rugged, bright and light source 150 lumens, different from the typical flashlight. Brightness of the light can be operated with a 10 stage, or spread the focus, since it or narrow, I think that it can be used in various situations. Together, we bought the Monotarou single 2 battery. This is safe.
This review is about item#35059333.
Work in the dark
5
From Japan
On 2013-05-24 01:34:15
Both performance and price are very satisfied.
This review is about item#35059324.
Car maintenance etc.
5
From Japan
On 2012-08-30 18:39:57
I arrived and I saw it lit quickly, but it is very bright. Although it corresponds to the eneloop, since I have a rechargeable Ni-MH battery of another manufacturer, I tried using it but it is bright.
This review is about item#35059324.
Work at night. For emergency use.
5
From Japan
On 2012-08-15 11:36:32
Many cheap goods of this kind can not be used immediately due to poor contacts, but the items here are rigid feeling, feeling of use, and functions are enough for now. It is a bargain if it can be used for a long time at this price.
This review is about item#35059324.
Everyday life
5
From Japan
On 2012-03-08 14:55:38
Is good! I bought a 13 LED super light here earlier and gave me a good rating, but this product makes us realize that 'Mono' is different. If you buy this product a little excited and try using it even once, it will feel like you are "LED light!"
This review is about item#35059333.

Related Products