Buy more than* S$200* and get FREE SHIPPING

Outdoor Lamp

...see all
Product Options
ADD TO CART
Specification Central Luminous Intensity (cd) Beam Angle (Degree) Rated Lamp Power (W) Rating Life (Hours) Total Luminous Flux (Lm) Glass Finishing Rated Power Consumption (W) Valve Diameter (phi mm) Connector Beam Flux (Lm) Rated Voltage (V) Type Length (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Central Luminous Intensity (cd) Beam Angle (Degree) Rated Lamp Power (W) Rating Life (Hours) Total Luminous Flux (Lm) Glass Finishing Rated Power Consumption (W) Valve Diameter (phi mm) Connector Beam Flux (Lm) Rated Voltage (V) Type Length (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
For indoor use. 1400 60 180 1500 2300 White - 110 E26 800 - Lev bulb 155 200W type 1PC 1 RF110V180W 35059516 -
Discontinued
[x]
For indoor use. 500 60 90 1500 900 White - 100 E26 350 - Lev bulb 140 100W type 1PC 1 RF110V90W 35059491 -
Discontinued
[x]
For indoor use. 2200 60 270 1500 3650 White - 120 E26 1000 - Lev bulb 163 300W type 1PC 1 RF110V270W 35059525 -
Discontinued
[x]
- 1000 60 135 1500 1600 White - 100 E26 600 - Lev bulb 140 150W type 1PC 1 RF110V135W 35059507 -
Discontinued
[x]
- 500, 500, 500 60, 60, 60 90, 90, 90 1500, 1500, 1500 900, 900, 900 - 90, 90, 90 - E26, E26, E26 - 100, 100, 100 - 140, 140, 140 - 1pc 1 RF100V90W 23197247 21.78 SGD
Shipped after 2017-09-29
ADD TO CART