Buy more than* S$200* and get FREE SHIPPING

Push Button Switch, For Operating/Stoppingfor Power, With Case

5.00 (1)
Number of Buttons
2
Button Text
ON (black), OFF (red)
Materials (cover)
Sheet steel (ivory: 5Y7 / 1 color equivalence)
Relative Humidity
45 - 85%
Material (case)
Sheet steel (ivory: 5Y7 / 1 color equivalence)
Withstand Voltage
AC2500V 1 minute
Structure
With a case
Specification
phi18.5 bushing attached
...see all>
Product Options
ADD TO CART
Number of Poles Rated Current (A) Shape Connection Terminals Tightening Torque (N ? m) Compatible Electric Wire (mm2) Approximate Weight (kg) Outside Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Poles Rated Current (A) Shape Connection Terminals Tightening Torque (N ? m) Compatible Electric Wire (mm2) Approximate Weight (kg) Outside Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2P (for single phase) 10 Flush mount M3.5 1.0 - 1.3 1.25 0.16 50x46x105 1PC 1 BSP 210B 2 35059001 20.99 SGD
In stock
3P (for three phases) 10 Embedded type M3.5 1.0 - 1.3 1.25 0.17 50x46x105 1PC 1 BSP 210B 3 35059017 21.99 SGD
In stock
2P (for single phase) 15 Flush mount M4 1.4 - 1.8 2 0.22 57x53x111 1PC 1 BSP 215B 2 35059026 21.99 SGD
In stock
3P (for three phases) 15 Flush mount M4 1.4 - 1.8 2 0.23 57x53x111 1PC 1 BSP 215B 3 35059035 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Replacement of mechanical switches
5
From Japan
On 2015-04-05 07:29:06
Originally Kasuga electrical parts specifications so the mounting dimensions were Pitashi.
This review is about item#35059001.

Related Products