Buy more than* S$200* and get FREE SHIPPING

Inverter Type Replacement Fluorescent Light

1.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Connector
E26
Voltage (V)
100
Color
Daylight color
...see all>
Product Options
ADD TO CART
Pipe Diameter (phi mm) Power Consumption (W) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pipe Diameter (phi mm) Power Consumption (W) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
80 40 195 195 1PC 1 FL-40W 35059105 -
Discontinued
[x]
54, (maximum) 60 32 130 170 1PC 1 FL-32W 35059096 -
Discontinued
[x]
47 (Maximum) 60 30 130 190 1PC 1 FL-30W 35059087 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 1.00
2 Customer Reviews
The reviews are automatic translation.
Temporary lighting for construction
1
From Japan
On 2015-05-29 22:10:52
Just about a year ago I purchased it as a spare ball for temporary lighting. Since the fluorescent lamp that I was using has run out, it will not light up when I try to replace it. It does not turn on even if it is used with other instruments after investigating disconnection or contact failure of the instrument. Since one purchased two can be used without problems, it seems like a product with 50% outliability and not very affordable.
This review is about item#35059087.
Used as lighting tank lighting 8 hours a day lighting
1
From Japan
On 2011-03-27 22:22:45
I am no longer lit within 2 months I honestly honest I think that it will not be useful as a durability if it is such a thing
This review is about item#35059096.

Related Products