Buy more than* S$200* and get FREE SHIPPING

Xenon rubber flashlight

4.29 (7)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Color
Yellow x Black
...see all>
Product Options
ADD TO CART
Light Source Main Part Dimension (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Light Source Main Part Dimension (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Xenon bulb 2.4V 0.93A Phi67x200 225 1PC 1 L122YK 35059141 -
Discontinued
[x]
Xenon bulb 2.2V 0.61A phi48 x 160 110 1PC 1 L321YK 35059166 9.99 SGD
In stock
Xenon bulb 4.8V 0.5A Phi104x205 610 1PC 1 L140YK 35059132 17.99 SGD
In stock
Xenon bulb 3.6V 0.82A Phi67x250 255 1PC 1 L130YK 35059157 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.29
7 Customer Reviews
The reviews are automatic translation.
Disaster prevention equipment
5
From Japan
On 2016-10-30 07:36:59
I think that it seems a bit heavy, but it seems to be sturdy, it seems to be safe to use.
This review is about item#35059132.
Use it when the lights are out at night.
4
From Japan
On 2016-10-09 10:58:46
This product was drawn to where there are four single batteries. I tried using this light and thought it was a bit heavy. But, I have places to have for a long time. I think the price is just right. Still, I just turned on the light, I have not used it for hours.
This review is about item#35059132.
Night, when electricity is needed
4
From Japan
On 2016-09-30 23:22:16
I liked the place where 4 batteries are single. It is not very bright, it is bright normally. So, I thought I would have it for a long time. But it is a bit heavy. Is not it nice?
This review is about item#35059132.
Not especially, chores (various scenes ...)
3
From Japan
On 2015-02-02 17:06:10
A normal flashlight is not very bright
This review is about item#35059141.
Factory looking etc.
4
From Japan
On 2013-08-29 20:48:49
There is no problem as a rubber light, but it is a bit heavy. This is a difficult point, there is no problem in others.
This review is about item#35059132.
Illuminate the back and dark areas during work.
5
From Japan
On 2012-10-18 16:27:42
Design is simple, coloring also uses yellow, I think that it is easy to use. I chose it because it can withstand bad weather. There are times when it is used when wind is strong due to rain, it is saved.
This review is about item#35059141.
I carry it for emergency disaster prevention.
5
From Japan
On 2012-04-02 12:32:37
The size is just right.
This review is about item#35059166.

Related Products