Baby Bulb
(1)
|
|
- Rating Life (Hours)
- 2000
- Outside Diameter D (phi mm)
- 50
- Weight (g)
- 14
- Overall Length (mm)
- 72
Narrow by
* Products that meet your criteria are shown in
table below.
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Light control and use at shops
From Japan
On 2017-11-26 10:09:08
I was satisfied with the soft light unique to the incandescent lamp. I am saving because the price is also cheap.
Customers Who Bought This Item Also Bought
Related Products