Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Full Color Embedding Switch

4.74 (19)
Rated Current (A)
15
...see all>
Product Options
ADD TO CART
Color Specification TRUSCO Part Number Type Connection Type Circuit System Compatible Electric Wire (mm2) Rated Voltage (V) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Specification TRUSCO Part Number Type Connection Type Circuit System Compatible Electric Wire (mm2) Rated Voltage (V) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - phi1.6,phi2.0 100 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 WN5052H 41051026 9.99 SGD
In stock
- - - - - - phi1.6,phi2.0 100   1pc 1 WN5051P 41051001 6.99 SGD
In stock
- - - - - - phi1.6,phi2.0 -   1pc 1 WN50542 41051044 18.99 SGD
In stock
- - - - - - phi1.6,phi2.0 100   1pc 1 WN5051H 41050992 6.99 SGD
In stock
- - - - - - phi1.6,phi2.0 -   1pc 1 WN50522 41051017 9.99 SGD
In stock
Milky white With name sheet - - Screwless terminal B (single cut) phi1.6, phi2.0 300 (indicator lamp for 200V)   1PC 1 WN50512 41050983 7.99 SGD
In stock
- - 763-2347 - - - phi1.6,phi2.0 300 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 WNP5152MWP 41051062 11.99 SGD
Shipped after 2018-06-20
Milky white - - With name / quotient pack Screwless terminal C (3 channels) Phi1.6, Phi2.0 100   1PC 1 WN5052P 41051035 8.99 SGD
In stock
- With name sheet - - - Four-way phi1.6, phi2.0 100   1PC 1 WN5054 35062291 18.99 SGD
In stock
Milky white With name sheet - - - B (fragment cutting) phi1.6, phi2.0 100   1PC 1 WN5051 08729314 6.99 SGD
In stock
Milky white With name sheet - - - C (three ways) phi1.6, phi2.0 100   1PC 1 WN5052 35062282 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 15
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.74
19 Customer Reviews
The reviews are automatic translation.
Used as switch for entrance lighting
5
From Japan
On 2018-05-23 20:44:41
It is inconvenient to find a switch in the dark when you come back at night. This is good because you can know the position at a glance with the switch in the dark. However, installation requires qualification of electrical work.
This review is about item#41051001.
Used for indoor use
5
From Japan
On 2018-02-22 15:37:54
Installation was completed without problems in particular. Next time will be purchased when necessary.
This review is about item#8729314.
Toilet switch
3
From Japan
On 2017-12-26 18:03:46
Can not be used for LED light bulbs, when the switch is turned off, the condenser in the LED repeats charging and discharging and the light bulb flashes. When turned off, current flows to the glow lamp, and at the same time as the glow lamp lights up, repeating the LED condenser Can not be used for LED bulb which can not be used for bulb
This review is about item#8729314.
Add switch
4
From Japan
On 2017-10-29 15:15:09
I can buy it even at the electric shop but it was saved because I could buy the same thing cheaply.
This review is about item#8729314.
During remodeling
5
From Japan
On 2017-08-21 13:15:14
I used it in the renovation work of the office. Black color is fashionable.
This review is about item#41050992.
Electrical construction
5
From Japan
On 2017-08-07 16:25:30
Ventilator fan switch, toilet fans & handbell switches on the stove
This review is about item#8729314.
Replacement of a broken switch
4
From Japan
On 2017-04-03 09:32:44
Originally it was a firefly switch made by National about 15 years ago, but it turned out to be an LED lighting failure and replaced. Even if the brand changed to Pana, it was a product number together. The price seems to be losing to other sites, so I wish you a good luck.
This review is about item#8729314.
Replacement of broken equipment at around 15 years after installation.
5
From Japan
On 2017-03-14 22:43:53
I thought that it was an old type, but it was good that the same model number existed.
This review is about item#8729314.
Replace the old switch with a switch that fires.
5
From Japan
On 2016-06-20 17:35:51
The feeling of use is good.
This review is about item#08729314.
Let's replace
5
From Japan
On 2016-06-18 21:06:01
Since the fluorescent lamp has run out, I bought it for replacement. If it does not even make a mistake, it is a product of Panasonic, so you will not complain.
This review is about item#08729314.

Related Products