Buy more than* S$200* and get FREE SHIPPING

Full Color New Metal Plate Telephone Line Plate

4.00 (2)
Caution
Rusting may occur if cross is left half-dry.
Purpose
Telephone line plate
...see all>
Product Options
ADD TO CART
Dimensions (phi mm) Specification Plate Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (phi mm) Specification Plate Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - Telephone line plate 1 station *[No return] You cannot return this product. For details, see FAQ. 1PC 1 WN6581K 41049994 -
Discontinued
[x]
- - Telephone line plate 2 stations *[No return] You cannot return this product. For details, see FAQ. 1PC 1 WN7582 41050021 10.99 SGD
Shipped after 2018-05-01
- - Telephone line plate 3 stations *[No return] You cannot return this product. For details, see FAQ. 1PC 1 WN6583K 41050012 21.99 SGD
Shipped after 2018-04-27
- - Telephone line plate 2 stations *[No return] You cannot return this product. For details, see FAQ. 1PC 1 WN6582K 41050003 11.99 SGD
Shipped after 2018-04-27
105 Mounting Frame phi9 - -   1PC 1 WN7580 35183784 9.99 SGD
Shipped after 2018-04-27
- Mounting Frame - -   1PC 1 WN7581 35062535 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
機器取付
3
From Japan
On 2018-04-19 23:03:55
1枚単位で購入できるため満足しているが、少し高い。
This review is about item#35062535.
For indoor wiring
5
From Japan
On 2015-12-08 17:48:31
The feeling of the material of the plate is good with aluminum specific feeling. Of course, there is absolutely no deviation in the dimensions of the finished product, it can be relaxed and installed.
This review is about item#41049994.

Related Products