Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Heat Resistant Type Color Material Depth (mm) Width (mm) Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Heat Resistant Type Color Material Depth (mm) Width (mm) Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
70 deg C (1 hour) For both exposed and buried Brown - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 WP9131AK 41056592 13.04 SGD
Shipped after 2017-12-04
- Exposure and buried for two uses Brown Special ABS plastic 56 76 120   1PC 1 WP91319A 41056583 7.49 SGD
Shipped after 2017-11-27
70 deg C (1 hour) Exposure and buried for two uses Cream gray - - - -   1PC 1 WP9131K 41056601 7.11 SGD
Shipped after 2017-11-27
- - - - 56 76 120   1PC 1 WP91319 35062553 7.58 SGD
Shipped after 2017-11-27
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Telephone related external line drawing work
5
From Japan
On 2017-09-29 17:02:53
It is a staple item. There is no problem of usability. Is there any meaning to seek an evaluation review of this product? One word of easy to use
This review is about item#41056601.
Withdrawal work
3
From Japan
On 2017-07-15 13:12:40
It hardly prevents rain from routing the wiring of the outer wall and it is very useful for wire entry.
This review is about item#41056601.
Outdoor installation
4
From Japan
On 2016-08-16 16:14:05
I think whether it is too large compared with the number of wiring.
This review is about item#35062553.
For replacement
5
From Japan
On 2012-08-13 19:57:17
This was convenient. Even after wiring it is convenient to use because it can be assembled into 3 parts
This review is about item#35062553.

Related Products