Buy more than* S$200* and get FREE SHIPPING

Exposed Switch 10A Squareuare-Shaped Type Tumbler Switch, 3 Circuit

4.00 (2)
Compatible Wire Size
phi1.6mm2, phi2.2mm2
Circuit System
Three ways
Rated Current (A)
10
Rated Voltage (V)
300
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WS3002W 35062562 5.67 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
To flash the electric light from three places
5
From Japan
On 2017-08-30 09:36:49
A standard product that only you choose this. From 3 places combined with 4 routes, I made it possible to blink. Since there are many cases where you will be in trouble if you do not expose when you add later, One of the products I'd like you to sell for a long time.
This review is about item#35062562.
As a lighting switch in the aisle
3
From Japan
On 2014-02-12 07:53:29
Because it is difficult to install the embedded type, select the exposure type but somewhat difficult to connect
This review is about item#35062562.

Related Products