Buy more than* S$200* and get FREE SHIPPING

Cosmo Series, Embedded Firely Switch With Display for 100V, 4 Circuit

4.50 (2)
Circuit System
4 ways
Compatible Electric Wire (mm2)
phi1.6, phi2.0
Rated Current (A)
15
Rated Voltage (V)
100
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WT5054K 35062587 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
For stairs
4
From Japan
On 2016-04-09 11:52:24
I exchanged from the old switch, but it is more delicate than the previous ones. It costs more as switch plates and parts to use increase. It's cool though.
This review is about item#35062587.
Exchange from full color switch
5
From Japan
On 2014-04-04 16:59:42
Three paths, four roads and so on were color coded and it became easy to understand, but it was better if 3 ways and 4 roads distinguished the color shade anyway.
This review is about item#35062587.

Related Products