Buy more than* S$200* and get FREE SHIPPING

DVD-R for Data, 16x Speed Supported

4.60 (5)
Green Purchasing Law
Compatible
Memory Capacity
4.7GB
Standard
Compliable with Act on Promoting Green Purchasing
Specification
Recording speed 1 to16times, ink-jet printer compatible label, wide printable label (printable range phi22-118mm), can be recored only 1 time.
...see all
Product Options
ADD TO CART
Size (mm) Package Quantity Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (mm) Package Quantity Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
143x125x52 1 piece 5 mm case (transparent) x 10 620 1Pack(10Sheet) 1 DHR47JPP10 35064005 11.77 SGD
In stock
phi142x95 Spindle case x 50 sheets 920 1Pack(50Sheet) 1 DHR47JPP50 35064014 30.33 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Recording
4
From Japan
On 2017-04-21 16:40:49
It can acquire neatly without error. I think that it is also a good point that it is easy to use.
This review is about item#35064005.
And distributed by copying a friend appearance of the video.
4
From Japan
On 2016-07-16 18:56:19
Use the surface silver without knowing the first, it was the failure blurred without fixing After printing. And an inquiry to the manufacturer, received a usable and description in the ink-jet if the white, finished in beautiful.
This review is about item#35064014.
In data storage
5
From Japan
On 2016-06-09 16:00:58
It was purchased for the storage company of data. Buy this time is a 50-sheet set, but I think that it is fairly inexpensive category if <40 yen / sheet. Terms of performance in the no problem!
This review is about item#35064014.
When writing the MP4 of data on DVD
5
From Japan
On 2016-01-03 16:30:38
No problem you can record data. It is also satisfied with the price basis.
This review is about item#35064014.
For data storage
5
From Japan
On 2014-02-28 14:31:52
The price is also affordable and easy to use. I wanted to buy from now on as data storage.
This review is about item#35064014.

Related Products