Buy more than* S$200* and get FREE SHIPPING

Supports 4X DVD-R for Data Storage

5.00 (1)
Green Purchasing Law
Compatible
Size (mm)
143x125x52
Memory Capacity
4.7GB
Package Quantity
1 piece 5 mm case (White) x 10
Standard
Compliable with Act on Promoting Green Purchasing
Weight (g)
620
Specification
Repeated recording is possible, recording speed x2 to x4.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(10Sheet) 1 DHW47Y10V1 35064032 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For work
5
From Japan
On 2014-03-21 21:47:23
I am satisfied.
This review is about item#35064032.

Related Products