Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Supports 48X Cd-R

Green Purchasing Law
Compatible
Size (mm)
142x24x104
Acquisition Standard
RoHS-compliant
Memory Capacity
700MB
Package Quantity
1 piece 5 mm case (transparent) x 20
Standard
Compliable with Act on Promoting Green Purchasing
Weight (g)
1180
Type
FOR DATA CD-R
Specification
Ink-jet printer compatible label, wide printable label (printable range phi22-118mm), can be recored only 1 time.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(20Sheet) 1 SR80SP20V1 35064066 -
Discontinued
[x]
ADD TO CART

Related Products