Buy more than* S$200* and get FREE SHIPPING

Public Corporation Type Doorstop

4.00 (3)
Caution
Wood screws are the same color as main body
...see all
Product Options
ADD TO CART
Weight (g) Color Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Color Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 Satin Gold - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 162-893 35063131 8.07 SGD
Shipped after 2017-07-28
30 Amber -   1PC 1 162-886 35063156 3.65 SGD
Shipped after 2017-07-24
50 Amber Large   1PC 1 162-884 35063113 4.45 SGD
Shipped after 2017-07-24
30 Satin Gold - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 162-894 35063174 8.10 SGD
Shipped after 2017-07-28
50 Gold - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 162-891 35063122 8.07 SGD
Shipped after 2017-07-27
30 Gold - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 162-892 35063165 6.18 SGD
Shipped after 2017-07-28
50 - Large   1PC 1 162-882 35063104 2.96 SGD
Shipped after 2017-07-24
30 - Medium   1PC 1 162-883 35063147 2.53 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
New apartment building
5
From Japan
On 2017-03-22 20:42:57
It becomes very easy to work when it comes to a bit corresponding to +2 bit.
This review is about item#35063147.
Prevent door closure
2
From Japan
On 2015-12-28 18:18:04
It is deformed in about half a year because the board thickness is thin.
This review is about item#35063104.
Protect the mounting walls on the door of the apartment.
5
From Japan
On 2013-03-25 15:53:23
The quality was not good with iron plating specifications, but this product is made of stainless steel and has a high-class feeling for the price. There was a mounting screw, and it was not necessary to prepare another screw.
This review is about item#35063104.

Related Products