Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Weight (g) Finishing Material Application Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Finishing Material Application Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
180 SUS304 · Rubber / Hairline For door cushion wood screw 1PC 1 162-833 35063183 25.99 SGD
In stock
200 SUS304 and rubber / hair line Door cushion For anchor 1PC 1 162-834 35063192 21.99 SGD
In stock
230 SUS304 and rubber / hair line Door cushion For anchor 1PC 1 162-835 35063201 28.99 SGD
In stock
240 SUS304 and rubber / hair line Door cushion For anchor 1PC 1 162-836 35063217 32.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.56
9 Customer Reviews
The reviews are automatic translation.
Door hall doorway
5
From Japan
On 2017-05-05 01:48:02
Easy to install and easy to look so I felt uncomfortable very much
This review is about item#35063201.
Door closing door open outside the door
5
From Japan
On 2017-03-05 15:10:48
Inexpensive and neat quality satisfaction Construction was possible with a budget of around 60% of the price of the gate manufacturer
This review is about item#35063201.
I used it as an entrance door stopper
5
From Japan
On 2016-04-09 19:42:59
I feel elegant with stainless steel finish. Installation work also ended in a short time.
This review is about item#35063201.
Used as a gate stopper
5
From Japan
On 2016-04-03 21:37:33
I think that anchor bolts are made of stainless steel for outdoor use. From C - 1260 to CS - 1260.
This review is about item#35063201.
For entrance door
2
From Japan
On 2016-03-09 22:01:46
Although it was SUS 304 in explanation of the material, it was not all stainless but a double structure, stainless steel was only a thin outer part and washer. The anchor bolt was replaced with stainless steel.
This review is about item#35063192.
Door stopper
5
From Japan
On 2015-02-14 17:24:32
Anchor bolt was enclosed and it was convenient.
This review is about item#35063201.
As a door door hit
5
From Japan
On 2014-09-11 11:14:26
Because it is an H120 type, I had some anxiety that the anchor seemed better for a while, but I think I will see the situation.
This review is about item#35063201.
Mounting on the entrance tile
4
From Japan
On 2014-04-21 19:33:00
It is good at cost performance though it is used in the house for sale. I dare say that the length of the anchor is short, so it is useless because the price is cheap, but I hope it comes with long if possible.
This review is about item#35063201.
Door hall of entrance door
5
From Japan
On 2013-11-20 22:51:53
Anchor bolt was also attached and it was easy to install.
This review is about item#35063192.

Related Products