Buy more than* S$200* and get FREE SHIPPING

Safety Bracket, 2 Holes

4.67 (6)
Caution
Cannot be used as ladder rung support.
Dimension L (phi mm)
4.5
Dimensions M (phi mm)
9
Finishing Material
ZDC / chrome plating
Accessories
Mounting screws
...see all>
Product Options
ADD TO CART
Dimension G(mm) Dimensions J (mm) Dimensions I (mm) Dimensions C (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Dimension H (mm) Weight (g) Dimension B (phi mm) Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension G(mm) Dimensions J (mm) Dimensions I (mm) Dimensions C (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Dimension H (mm) Weight (g) Dimension B (phi mm) Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 56 25 88.5 37 70 25 74 4.6 166 32.5 -   1PC 1 221-393 35063384 11.99 SGD
In stock
10 56 25 68.5 37 50 25 74 5 145 32.5 32 stop (rotation stopper)   1PC 1 221-702 35063366 9.99 SGD
In stock
8 47 20 80 30 65 20 60 4.5 109 25.5 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 221-710 35063332 12.99 SGD
Shipped after 2018-04-26
10 56 25 88.5 37 70 25 74 4.6 166 32.5 -   1PC 1 221-712 35063393 12.99 SGD
Shipped after 2018-04-26
8 47 20 80 30 65 20 60 4.5 109 25.5 25 stop Emirates   1PC 1 221-342 35063314 8.99 SGD
In stock
10 56 25 88.5 37 70 25 74 4.6 166 32.5 32 stop Emirates   1PC 1 221-392 35063375 11.99 SGD
In stock
8 47 20 80 30 65 20 60 4.5 109 25.5 25 copies Emirates   1PC 1 221-352 35063323 8.99 SGD
In stock
8 47 20 57 30 42 20 60 4.4 87 25.5 25 stop   1PC 1 221-321 35063287 6.99 SGD
In stock
8 47 20 57 30 42 20 60 4.4 87 25.5 25 through   1PC 1 221-331 35063296 6.99 SGD
In stock
8 47 20 57 30 42 20 60 4.4 87 25.5 25 Encapsulation (rotational molding)   1PC 1 221-700 35063305 7.99 SGD
In stock
10 56 25 68.5 37 50 25 74 5 145 32.5 32 stop   1PC 1 221-390 35063341 8.99 SGD
In stock
10 56 25 68.5 37 50 25 74 5 145 32.5 32 through   1PC 1 221-391 35063357 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Installation of hanger pipe
5
From Japan
On 2017-09-25 14:35:39
With a simple design, plating texture is also very good. It was for hanger pipe installation of clothes, so we can not comment on strength, but ...
This review is about item#35063375.
Hanger for suspending in the closet
3
From Japan
On 2017-03-23 11:21:53
I attached a round pipe for suspending the hanger. A tapping bolt was attached for fastening the pipe around, but if possible, if you ask the manufacturer to do a hexagon socket fastening screw attachment of a screw head not having a screw head in the fastening hole around the pipe of the safety bracket, It can be screwed out without opening a hole in it, the installation work becomes easy and it looks good after installation, so I would like you to improve even if the item price gets higher.
This review is about item#35063305.
New construction hangar pipe inside construction storage
5
From Japan
On 2015-07-31 07:18:59
It is a standard item
This review is about item#35063341.
Door handle and towel rail
5
From Japan
On 2013-06-29 11:44:33
The product's accuracy and quality are good, and there is also a rotation stop of the bar and I am satisfied.
This review is about item#35063332.
Installation of handrail
5
From Japan
On 2013-04-25 22:50:38
Although it is a simple structure, I feel solid fabrication and processing quality. At the nearby home center I searched for without ACE made.
This review is about item#35063305.
I used it to attach a pipe for hanging clothes on the wall.
5
From Japan
On 2011-01-10 17:29:37
It is also excellent in design, there is also a sense of luxury, I plan to purchase next time.
This review is about item#35063287.

Related Products