Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Nominal Diameter Weight (g) Finishing Material Dimension A (mm phi) Dimension B (phi mm) Number of Mounting Holes Dimensions C (mm) Dimension D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter Weight (g) Finishing Material Dimension A (mm phi) Dimension B (phi mm) Number of Mounting Holes Dimensions C (mm) Dimension D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
38 33 SUS304 / Hairline 64 38.4 Four 20 40.2 1PC 1 221-434 35063402 2.11 SGD
In stock
32.0 25 SUS304/hair line 60.5 32.1 3 pieces 23 33.5 1PC 1 221-433 35063411 1.69 SGD
In stock
25.0 14 SUS304/hair line 45 25.5 3 pieces 16 27 1PC 1 221-432 35063427 1.19 SGD
In stock
19.0 7 SUS304/hair line 35.5 19.2 3 pieces 12 20.2 1PC 1 221-431 35063436 1.07 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Built in special equipment
4
From Japan
On 2016-12-02 09:41:16
Dimensions fitted perfectly. The reason for choosing ACE was saved by nearly right angle with almost no R of the cylinder L bending part.
This review is about item#35063411.
Used as closet hanger
5
From Japan
On 2014-11-28 14:29:00
The price was also cheap and the goods were also very good good products Repeat!
This review is about item#35063427.

Related Products