Buy more than* S$200* and get FREE SHIPPING

Horizontal Carrier

4.55 (20)
Finishing Material
ZDC / chrome plating
...see all>
Product Options
ADD TO CART
Dimensions I (mm) Dimensions C (mm) Dimensions E (mm) Dimensions D (mm) Load Limit (kgf) Dimension F (mm) Dimension L (phi mm) Dimensions A (mm) Dimension K (phi mm) Dimension H (mm) Dimension B (phi mm) Weight (g) Dimension G(mm) Type Number of Mounting Holes Dimensions J (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions I (mm) Dimensions C (mm) Dimensions E (mm) Dimensions D (mm) Load Limit (kgf) Dimension F (mm) Dimension L (phi mm) Dimensions A (mm) Dimension K (phi mm) Dimension H (mm) Dimension B (phi mm) Weight (g) Dimension G(mm) Type Number of Mounting Holes Dimensions J (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 32 16.5 24 10 10.5 5.4 37.5 3 3 13.3 15 - 13 emails 2 24 1PC 1 221-452 35063673 1.99 SGD
In stock
3 25.5 12 19.5 10 9 5.2 31.7 2.8 2.5 10.3 7 1 10 stop 2 22 1PC 1 221-441 35063682 0.99 SGD
In stock
3 25.5 12 19.5 10 9 5.2 31.7 2.8 2.5 10.3 7 - 10 posts 2 22 1PC 1 221-451 35063691 0.99 SGD
In stock
3 32 16.5 24 10 10.5 5.4 37.5 3 3 13.3 15 1.5 13 stop 2 24 1PC 1 221-442 35063664 1.99 SGD
In stock
3.5 38 20 28 10 12 6 44 3 3 16.3 22 1.5 16 stop 2 27.5 1PC 1 221-443 35063646 1.99 SGD
In stock
3.5 38 20 28 10 12 6 44 3 3 16.3 22 - 16 through 2 27.5 1PC 1 221-453 35063655 1.99 SGD
In stock
3.5 48 23 36.5 10 12 6 45 3.8 5 19.5 25 1.5 19 stops 2 29 1PC 1 221-444 35063621 1.99 SGD
In stock
3.5 48 23 36.5 10 12 6 45 3.8 5 19.5 25 - 19 copies 2 29 1PC 1 221-454 35063637 1.99 SGD
In stock
4 56.5 29 42 20 15 6 49.5 3.8 5.5 25.5 39 1.5 25 stops 2 35 1PC 1 221-445 35063603 2.99 SGD
In stock
4 56.5 29 42 20 15 6 49.5 3.8 5.5 25.5 39 - 25 through 2 35 1PC 1 221-455 35063612 2.99 SGD
In stock
4 69 36.5 50.5 30 25 7.5 55 4.5 7 32.3 84 2 32 stops 2 38 1PC 1 221-440 35063585 3.99 SGD
In stock
4 69 36.5 50.5 30 25 7.5 55 4.5 7 32.3 84 - 32 through 2 38 1PC 1 221-450 35063594 3.99 SGD
In stock
4 69 37 50.5 30 25 7.5 55 4.5 7 32.3 87 2 32 stop 4 38 1PC 1 221-446 35063567 3.99 SGD
In stock
4 69 37 50.5 30 25 7.5 55 4.5 7 32.3 87 - 32 through 4 38 1PC 1 221-456 35063576 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 14
4 star 3
3 star 3
2 star 0
1 star 0
Review Rating: 4.55
20 Customer Reviews
The reviews are automatic translation.
Specification as pipe railings
3
From Japan
On 2018-02-16 16:36:16
If the neck is a bit more durable, I'd like to have beat because it's a little weak
This review is about item#35063682.
Towel hanger receiving material
5
From Japan
On 2017-12-13 10:09:27
Stone is lamp indicator. What we are selling at a home center in the neighborhood does not compare the precision of plating, etc., beginning with the smoothness of the surface. Because the price is not expensive, I want you to distribute more in general ^^.
This review is about item#35063612.
Installation of handrail
5
From Japan
On 2017-09-14 14:59:05
It is Sugita Ace. We also sell similar things at home centers, but the level of fine quality, such as the presence of burrs and the smoothness of the surface finish, is a line. Still price is cheap.
This review is about item#35063612.
DIY
5
From Japan
On 2017-08-08 21:49:09
Despite purchasing various parts, one was delivered by courier. It is put in a good corrugated cardboard ... ... Maybe there may be some reason, but use about the same as shipping together. I feel sorry for my home delivery company. In addition, we ordered with "shipping OK collectively".
This review is about item#35063612.
I attached a hanger pipe inside the closet
5
From Japan
On 2017-07-25 09:34:44
I used it with an intermediate instruction for 1.8 m hanger pipe installation, but because I had 2 holes I could easily install it by myself using an electric screwdriver. It looked beautiful, and it seemed to be able to endure enough to be used for several clothes.
This review is about item#35063585.
Build a self-made pipe hanger
3
From Japan
On 2017-05-12 16:04:25
Things were very good, but the impact driver hit the receiving part when installing, it could not be used. Since I had to work by hand, I will make it three stars.
This review is about item#35063567.
For towel hanger
5
From Japan
On 2017-04-26 15:01:49
Susugi Ace is a treasure. I compared it with the equivalent product I bought at the home center, but it is completely different. The price of the home center was expensive. It is a Japanese manufacturer that makes such fine details of making it ^ ^.
This review is about item#35063612.
Clothes hanging
5
From Japan
On 2017-02-21 22:09:56
I increased the number of clothes hanging in the closet so I needed a lot and it was saved.
This review is about item#35063603.
To the factory furniture !!
5
From Japan
On 2017-01-23 18:24:09
I got it together with a stainless steel pipe, put a pipe on the wall of the parts room, put the tires in handy.
This review is about item#35063603.
In the interior !?
5
From Japan
On 2016-12-26 21:39:45
It is inexpensive, refreshing feeling, I am satisfied very much. . . . . .
This review is about item#35063594.

Related Products