Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Air Hose, With One-Touch Coupler

4.16 (355)
Air Outlet
1/4 one-touch coupler
...see all>
Product Options
ADD TO CART
Hose Dimension (Inner Diameter x Outside Diameter) (mm) Material (Hose) Normal Opreration Pressure Maximum Working Pressure (MPa) Operating Temperature Range (deg C) Length (m) Color Material (coupler) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hose Dimension (Inner Diameter x Outside Diameter) (mm) Material (Hose) Normal Opreration Pressure Maximum Working Pressure (MPa) Operating Temperature Range (deg C) Length (m) Color Material (coupler) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6.5x10, 6.5x10 Ester-based polyurethane 0.78, 0.78 1.47, 1.47 -40-60, -40-60 30, 30 White Steel (chrome plating) 1roll 1 6.5 x10 x30 63369258 58.99 SGD
In stock
6.5x10 Polyurethane plastic 0.78 1.47 -40 - 60 10 Orange - 1Roll 1 6.5x10x10 35063007 30.99 SGD
In stock
6.5x10 Polyurethane plastic 0.78 1.47 -40 - 60 20 Orange - 1Roll 1 6.5x10x20 35063016 46.99 SGD
In stock
6.5x10 Polyurethane resin 0.78 1.47 -40 - 60 5 Orange - 1Roll 1 6.5x10x5 40970806 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 205
4 star 63
3 star 50
2 star 12
1 star 25
Review Rating: 4.16
355 Customer Reviews
The reviews are automatic translation.
To an air tool
5
From Japan
On 2018-06-19 15:27:16
Purchased for air tool operation. One-touch coupler so comfortable to install and remove. favorite.
This review is about item#40970806.
Air operation in general
5
From Japan
On 2018-06-14 21:54:55
Impression that it is weak. It is OK in terms of price. It can not be evaluated with everyone using it.
This review is about item#35063007.
To air tool
5
From Japan
On 2018-06-14 20:28:11
Compared to other manufacturers can be used as well. I am satisfied with low price.
This review is about item#40970806.
Industrial goods
5
From Japan
On 2018-05-29 17:22:55
I have purchased it many times. Although it is inexpensive, there are few kinks and it is very good.
This review is about item#35063007.
I am using it for air pressure adjustment etc of the tire.
4
From Japan
On 2018-05-18 22:30:49
Air chuck compatibility is also good, it is very easy to use.
This review is about item#40970806.
As an extension hose of the factory
5
From Japan
On 2018-05-11 08:47:30
The price was cheap and I was worried, but the flexibility of the hose is good, the usability is very good. After that, I will verify to what extent the durability is.
This review is about item#35063007.
Yease extension when using air duster
5
From Japan
On 2018-05-08 22:02:42
I'm wondering how durable it is, but there is no problem on the use, making the connector part secure. It's light, so it's easy to carry around.
This review is about item#40970806.
For painting
5
From Japan
On 2018-04-23 15:16:50
I bought it for the whole painting of the car, but I was able to use it normally. It is cheap and recommended for a bit of use!
This review is about item#35063007.
Tire exchange
4
From Japan
On 2018-04-17 14:55:23
I did not use the impact, but it was enough to adjust the tire pressure from the compressor.
This review is about item#35063007.
Insertion of vehicle air
5
From Japan
On 2018-04-09 06:36:39
I am very satisfied very much. I like the product of Monotarou quite a lot. I would like to continue to use Monotaro in the future.
This review is about item#35063007.

Related Products