Buy more than* S$200* and get FREE SHIPPING

Small Cao

4.67 (3)
Dimensions J (mm)
4
Dimensions E (mm)
6
Finishing Material
ZDC / chrome plating
...see all>
Product Options
ADD TO CART
Dimensions H (phi mm) Dimensions C (mm) Dimension D (phi mm) Weight (g) Dimensions I (phi mm) Dimension G(mm) Dimension F (mm) Dimension K (phi mm) Dimension A (mm phi) Dimension B (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions H (phi mm) Dimensions C (mm) Dimension D (phi mm) Weight (g) Dimensions I (phi mm) Dimension G(mm) Dimension F (mm) Dimension K (phi mm) Dimension A (mm phi) Dimension B (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 22 26 29 7 - - - 25.5 28   1PC 1 221-612 35063725 3.99 SGD
Shipped after 2018-01-29
4 25 34 44 7 - - - 32.5 35   1PC 1 221-613 35063716 4.99 SGD
In stock
5 31 40 50 - - - 7 38.5 42.4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 221-614 35063707 17.99 SGD
Shipped after 2018-01-29
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Clothes hanging in the closet
5
From Japan
On 2017-03-18 00:51:00
Very good, I want the length of the wood screw considering the thickness of the gypsum board
This review is about item#35063725.
In order to attach a clothes drying bar to the window · · ·
4
From Japan
On 2016-12-09 06:42:35
Installation was easy and almost troublesome. The thing that took a lot of time was that the size of the hole for installation was small, that only 3.8 mm wood screw was perfectly opened and the material name was abbreviation of three letters of alphabet. The thickness of the wood where it was intended to be attached was about 20 mm and it was the attached 3.8 x 32 half screw type, so I thought about using the 4 x 20 or 4.2 x 20 full screw on hand, concerned about strength after loading (load tolerance). However, the hole was small and the hole was enlarged. If the attached screw was full screw, I think that it was used as it was but it was a minus evaluation because it was a half screw. In addition to the material notation, please use material notation that can be understood by the operator at telephone inquiries. Material: I only wrote it as ZDC, and I have no idea on the operator of the telephone (no knowledge), so I inquired the manufacturer. If you wrote "Material: ZDC (Zinc Alloy)" in the item description, I bought another manufacturer's product. I think the design is good. Groove attachment which seems to be nonslip is good !!
This review is about item#35063716.
For hangers
5
From Japan
On 2016-11-04 15:27:16
I chose it because it was fashionable with lines that were different from other caps. I am quite satisfied and I am satisfied.
This review is about item#35063716.

Related Products